ERA Piping PPR Fittings Straight Tee E-Type (Sambungan Pipa PPR)

Sebelum PPN:
Rp4.900 - Rp70.900
Spesifikasi
ColorGreen
ConnectionSocket
MaterialPPR
Maximum Temperature (°C)95
Maximum Temperature (°F)203
StandardTYPE II

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
ERA Piping Systems, PPR TYPE II Pipe Fitting , STRAIGHT TEE ,PRIIT01

System: ERA PPR pipes, due to its high impact strengh and light weight makes it most reliable and sophisticated system to be employed in plumbing applictions and water supply(hot and cold).

Scope:
ERA's PPR is the ideal and above all cost-effective solution for piping installations in schools, hospitals, hotels, office blocks as well as in fields of modular construction.
This specification covers PPR pipe and fittings for pressure applications.This system is intended for pressure applications where the operating temperature will not exceed 95 °C.
The integrated system is easy to use and install, fulfills the stringent requirements of the water sector and offers excellent value for money.

PP-R pipe is also called three-type polypropylene pipe and random copolymerization polypropylene. Random copolymerization polypropylene can be extruded into pipes or injected into pipe fittings. Polypropylene random copolymer is also a kind of polypropylene. The basic structure of its polymer chain is modified by adding different kinds of monomer molecules. Ethylene is the most commonly used monomer, which causes changes in the physical properties of polypropylene. Compared with pp homopolymer, random copolymer has improved optical properties (increased transparency and reduced turbidity), improved impact resistance, increased flexibility, reduced melting temperature, and thus also reduced hot melt temperature; At the same time, the properties of chemical stability, water vapor isolation and organosensory properties (low odor and taste) are basically the same as homopolymer. Used in extrusion, blow molding, injection molding, film and sheet extrusion processing fields, as food packaging materials, pharmaceutical packaging materials and daily consumer goods.

PPR pipe installation recommendations
In general, during water and electricity renovation, the original water pipes will be replaced. Home decoration companies and businesses recommend that decorators use hot water pipes when installing PPR pipes, even in areas where cold water flows through. Their argument is that due to the fact that the technical parameters of hot water pipes are higher than those of cold water pipes, and the price difference is not significant, hot water pipes are used for waterway renovation.
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya
- Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website"
Feature
The light weight can greatly reduce the transportation cost and installation construction strength.
Hygienic, non-toxic green building materials. PPR pipes can be used not only in cold and hot water systems, but also in indirect drinking water.

Ulasan Produk

Tidak ada ulasan