ERA Piping PPR Fittings Reducing Tee E-Type (Sambungan Pipa PPR)
#Grup produk P111248029
Spesifikasi
| Color | Green |
|---|---|
| Connection | Socket |
| Material | PPR |
| Maximum Temperature (°C) | 95 |
| Maximum Temperature (°F) | 203 |
| Standard | TYPE II |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
ERA Piping Systems, PPR TYPE II Pipe Fitting , REDUCING TEE,PRIIT02
System: ERA PPR pipes, due to its high impact strengh and light weight makes it most reliable and sophisticated system to be employed in plumbing applictions and water supply(hot and cold).
Scope:
ERA's PPR is the ideal and above all cost-effective solution for piping installations in schools, hospitals, hotels, office blocks as well as in fields of modular construction.
This specification covers PPR pipe and fittings for pressure applications.This system is intended for pressure applications where the operating temperature will not exceed 95 °C.
The integrated system is easy to use and install, fulfills the stringent requirements of the water sector and offers excellent value for money.
PPR English name is pentatricopeptide repeats P-R, also called triple-type polypropylene tube, random copolymer polypropylene, which is extruded into pipe, injection molding into pipe. It is a new type of plastic pipe product developed and applied in Europe in the early 1990s. P-r is a new generation of pipeline material, which adopts gas copolymerization process to randomly polymerize about 5% PE in P molecular chain (random copolymerization) in the late 1980s.
PP tube is a kind of non-toxic, health, high temperature resistant and recyclable tube type, mainly used in buildings indoor hot and cold water supply system, also widely used in heating system. PP pipe is characterized by no corrosion, wear resistance, no scaling, reduce vibration and noise.
The pipe diameter of PPR pipes (according to the outer diameter) can range from 20mm to 160mm. In home decoration, there are mainly two types of pipes used: 20mm (PPR has 4 branches, which are different from galvanized pipes) and 25mm (PPR has 6 branches, which are different from galvanized pipes), with 20mm being used more frequently. If the economy allows, we would prefer to use PPR pipes with an outer diameter of 25mm, especially cold water pipes for water intake. This is because modern households are highly concentrated, with more and more water users, and the probability of using water is high. This will minimize the problem of low water pressure and low water flow.
System: ERA PPR pipes, due to its high impact strengh and light weight makes it most reliable and sophisticated system to be employed in plumbing applictions and water supply(hot and cold).
Scope:
ERA's PPR is the ideal and above all cost-effective solution for piping installations in schools, hospitals, hotels, office blocks as well as in fields of modular construction.
This specification covers PPR pipe and fittings for pressure applications.This system is intended for pressure applications where the operating temperature will not exceed 95 °C.
The integrated system is easy to use and install, fulfills the stringent requirements of the water sector and offers excellent value for money.
PPR English name is pentatricopeptide repeats P-R, also called triple-type polypropylene tube, random copolymer polypropylene, which is extruded into pipe, injection molding into pipe. It is a new type of plastic pipe product developed and applied in Europe in the early 1990s. P-r is a new generation of pipeline material, which adopts gas copolymerization process to randomly polymerize about 5% PE in P molecular chain (random copolymerization) in the late 1980s.
PP tube is a kind of non-toxic, health, high temperature resistant and recyclable tube type, mainly used in buildings indoor hot and cold water supply system, also widely used in heating system. PP pipe is characterized by no corrosion, wear resistance, no scaling, reduce vibration and noise.
The pipe diameter of PPR pipes (according to the outer diameter) can range from 20mm to 160mm. In home decoration, there are mainly two types of pipes used: 20mm (PPR has 4 branches, which are different from galvanized pipes) and 25mm (PPR has 6 branches, which are different from galvanized pipes), with 20mm being used more frequently. If the economy allows, we would prefer to use PPR pipes with an outer diameter of 25mm, especially cold water pipes for water intake. This is because modern households are highly concentrated, with more and more water users, and the probability of using water is high. This will minimize the problem of low water pressure and low water flow.
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya- Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website"
Feature
The light weight can greatly reduce the transportation cost and installation construction strength.Hygienic, non-toxic green building materials. PPR pipes can be used not only in cold and hot water systems, but also in indirect drinking water.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/0tP111248029-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
