ERA Piping PPR Fittings 45° Elbow - E-Type
#Grup produk P111247941
Spesifikasi
| Color | Green |
|---|---|
| Connection | Socket |
| Material | PPR |
| Maximum Temperature (°C) | 95 |
| Maximum Temperature (°F) | 203 |
| Standard | TYPE II |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
ERA Piping Systems, PPR TYPE II Pipe Fitting , PPR 45° ELBOW ,PRIIE01
System: ERA PPR pipes, due to its high impact strengh and light weight makes it most reliable and sophisticated system to be employed in plumbing applictions and water supply(hot and cold).
Scope:
This specification covers PPR pipe and fittings for pressure applications.This system is intended for pressure applications where the operating temperature will not exceed 95 °C.
The integrated system is easy to use and install, fulfills the stringent requirements of the water sector and offers excellent value for money.
Polypropylene random (PPR), also known as random copolymerization polypropylene (PPR), is polypropylene. It has good toughness, high strength, excellent processing property, good creep resistance at higher temperature, and it has the unique advantages of high transparency of random copolymerization polypropylene. It can be widely used in the production of pipe, sheet, daily necessities, packaging materials, household electrical parts and various films.
Common colors of PPR tubes
The PPR tubes sold on the market mainly come in the following colors: white, gray, green, and curry. The reason for this difference is mainly due to the different color masterbatches added. It is generally recommended to purchase white PPR tubes, as very few profit seeking manufacturers will use recycled materials to produce PPR tubes and cover up defects caused by impure raw materials by adding color masterbatch.
System: ERA PPR pipes, due to its high impact strengh and light weight makes it most reliable and sophisticated system to be employed in plumbing applictions and water supply(hot and cold).
Scope:
This specification covers PPR pipe and fittings for pressure applications.This system is intended for pressure applications where the operating temperature will not exceed 95 °C.
The integrated system is easy to use and install, fulfills the stringent requirements of the water sector and offers excellent value for money.
Polypropylene random (PPR), also known as random copolymerization polypropylene (PPR), is polypropylene. It has good toughness, high strength, excellent processing property, good creep resistance at higher temperature, and it has the unique advantages of high transparency of random copolymerization polypropylene. It can be widely used in the production of pipe, sheet, daily necessities, packaging materials, household electrical parts and various films.
Common colors of PPR tubes
The PPR tubes sold on the market mainly come in the following colors: white, gray, green, and curry. The reason for this difference is mainly due to the different color masterbatches added. It is generally recommended to purchase white PPR tubes, as very few profit seeking manufacturers will use recycled materials to produce PPR tubes and cover up defects caused by impure raw materials by adding color masterbatch.
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya- Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website"
Feature
Ppr pipe has good environmental protection and is also very sanitary. it can not only be used as a cold and hot water pipe, but also as a pure drinking water system.Ppr pipe insulation energy saving effect is very good.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/ERA%20Piping%20PPR%20Fittings%2045%C2%B0%20Elbow%20-%20E-Type/q5P111247941-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
