ERA Piping PPR Fitting Straight Tee (Sambungan Tee PPR)
#Grup produk P111247923
Spesifikasi
| Certificate | DVGW |
|---|---|
| Color | Green |
| Connection | Socket |
| Material | PPR |
| Maximum Temperature (°C) | 95 |
| Maximum Temperature (°F) | 203 |
| Standard | DIN8077/8088 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
ERA Piping Systems, PPR Pipe Fitting, PPR STRAIGHT TEE, PRT01, (DIN8077/8088), DVGW
System: ERA PPR pipes, due to its high impact strengh and light weight makes it most reliable and sophisticated system to be employed in plumbing applictions and water supply(hot and cold).
Specification:
Our standard colour is green and gray however if the Qty is good we can provide customized colour also.
Good long term pressure resistance and easy processing and installation technique give cold and hot water systems made of PP-R pipes an advantage as an alternative to the traditional systems.
Good long term pressure resistance and easy processing and installation technique give cold and hot water systems made of PP-R pipes an advantage as an alternative to the traditional systems.
PPR systems are available in a wide range of pipes sizes and fittings from 16mm to 160mm.
Referenced Standards: DIN 8077&DIN8078 DVGW examination certificate
PPR is one kind of Polypropylene with high toughness, high strength, high workability, good creep resistance at high temperature and random properties. ppr tube, also known as Type 3 polypropylene tube, random copolymer polypropylene, is extruded from random copolymer polypropylene pipe, can also be injected into the molding. Ethylene is the most common monomer, which affects the physical properties of polypropylene. Compared with PP plasma, the optical properties, impact resistance, elasticity, melting point and melting point of irregular copolymer are improved obviously. In terms of chemical stability, water vapor isolation, mechanical sense and so on, they are basically consistent with the structural characteristics of homomers. Used for extrusion, blow molding, injection molding, film and sheet extrusion, used for food packaging materials, pharmaceutical packaging materials and consumer goods.
PPR pipes, officially known as random copolymer polypropylene pipes, are the most commonly used type of water supply pipeline in home decoration projects. The quality control issue of PPR pipe raw materials. PPR is a random copolymerized polypropylene synthesized by the gas phase method of (PP and PE). Its structural feature is that PE molecules are irregularly linked within PP molecules, with molecular weights ranging from 300000 to 800000. The pipes produced using PPR raw materials, also known as random copolymer polypropylene pipes, are plastic pipeline products developed and applied in the late 1980s and early 1990s. It has occupied a place in the plastic pipe market due to its excellent performance and wide application fields, and is recognized as a green and environmentally friendly product. However, in recent years, the market operation has shown that the quality issues of PPR plastic pipes mentioned above have led to many problems in the PPR pipe market, which have greatly hindered the healthy development of PPR pipes.
System: ERA PPR pipes, due to its high impact strengh and light weight makes it most reliable and sophisticated system to be employed in plumbing applictions and water supply(hot and cold).
Specification:
Our standard colour is green and gray however if the Qty is good we can provide customized colour also.
Good long term pressure resistance and easy processing and installation technique give cold and hot water systems made of PP-R pipes an advantage as an alternative to the traditional systems.
Good long term pressure resistance and easy processing and installation technique give cold and hot water systems made of PP-R pipes an advantage as an alternative to the traditional systems.
PPR systems are available in a wide range of pipes sizes and fittings from 16mm to 160mm.
Referenced Standards: DIN 8077&DIN8078 DVGW examination certificate
PPR is one kind of Polypropylene with high toughness, high strength, high workability, good creep resistance at high temperature and random properties. ppr tube, also known as Type 3 polypropylene tube, random copolymer polypropylene, is extruded from random copolymer polypropylene pipe, can also be injected into the molding. Ethylene is the most common monomer, which affects the physical properties of polypropylene. Compared with PP plasma, the optical properties, impact resistance, elasticity, melting point and melting point of irregular copolymer are improved obviously. In terms of chemical stability, water vapor isolation, mechanical sense and so on, they are basically consistent with the structural characteristics of homomers. Used for extrusion, blow molding, injection molding, film and sheet extrusion, used for food packaging materials, pharmaceutical packaging materials and consumer goods.
PPR pipes, officially known as random copolymer polypropylene pipes, are the most commonly used type of water supply pipeline in home decoration projects. The quality control issue of PPR pipe raw materials. PPR is a random copolymerized polypropylene synthesized by the gas phase method of (PP and PE). Its structural feature is that PE molecules are irregularly linked within PP molecules, with molecular weights ranging from 300000 to 800000. The pipes produced using PPR raw materials, also known as random copolymer polypropylene pipes, are plastic pipeline products developed and applied in the late 1980s and early 1990s. It has occupied a place in the plastic pipe market due to its excellent performance and wide application fields, and is recognized as a green and environmentally friendly product. However, in recent years, the market operation has shown that the quality issues of PPR plastic pipes mentioned above have led to many problems in the PPR pipe market, which have greatly hindered the healthy development of PPR pipes.
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya- Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website"
Feature
It is sanitary and non-toxic, and can be directly used for purified water and drinking water pipeline system.It is corrosion resistant and not easy to scale.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/pnP111247923-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
