ERA Piping PPR Fitting Socket (Sambungan Pipa PPR)

Sebelum PPN:
Rp4.900 - Rp909.900
Spesifikasi
CertificateDVGW
ColorGreen
ConnectionSocket
MaterialPPR
Maximum Temperature (°C)95
Maximum Temperature (°F)203
StandardDIN8077/8088

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
ERA Piping Systems, PPR Pipe Fitting, PPR SOCKET, PR003, (DIN8077/8088), DVGW

System: ERA PPR pipes, due to its high impact strength and light weight makes it most reliable and sophisticated system to be employed in plumbing applications and water supply(hot and cold).  

Scope:

ERA's PPR is the ideal and above all cost-effective solution for piping installations in schools, hospitals, hotels, office blocks as well as in fields of modular construction.  

ERA's PPR is the ideal and above all cost-effective solution for piping installations in schools, hospitals, hotels, office blocks as well as in fields of modular construction.  

Specification:
Referenced Standards: DIN 8077&DIN8078 DVGW examination certificate
PPR pipe is available for pressure up to 20 Kg/cm² and constant service temperature up to 95°C.  
PPR pipe has a smooth inner surface, thus not letting any calcification to happen inside the pipe.
PPR pipe and fittings conforming to DIN 8077&DIN 8078. Pipe and fittings shall be manufactured as a system and be the product of one manufacturer.
PPR is lightweight, easy to install, and reduces the number of fittings needed in a system because of its flexibility.

Polypropylene random copolymer is also a kind of polypropylene in which the basic structure of the polymer chain is modified by adding different kinds of monomer molecules. Ethylene is the most commonly used monomer, which causes changes in the physical properties of polypropylene. Compared with PP homopolymer, random copolymer has improved optical properties (increased transparency and reduced turbidity), improved impact resistance, increased flexibility, reduced melting temperature, and thus also reduced hot melt temperature; At the same time, the properties of chemical stability, water vapor isolation and organosensory properties (low odor and taste) are basically the same as homopolymer. Used in blow molding, injection molding, extrusion, film and sheet extrusion processing fields, authors with water pipes, food packaging materials, pharmaceutical packaging materials and daily consumer goods.

In recent years, with the increasing market demand in industries such as construction, municipal engineering, water conservancy engineering, agriculture, and industry, China's PPR pipe industry has shown a high-speed development trend. According to a survey, the production volume of plastic pipelines in 2009 was 5.804 million tons, an increase of 18.9% year-on-year. From January to September 2010, the production volume of plastic pipelines was 5.528 million tons, an increase of 28.23% year-on-year. At the same time, as consumers' quality requirements for environmental protection, health, and durability of products continue to increase, while the production of plastic pipelines in China continues to improve, the level of product quality continues to improve, the technological progress of the industry continues to accelerate, brand scale enterprises continue to increase, new materials and new structural varieties continue to emerge, advanced system design concepts emerge endlessly, the functionality of products is more obvious, and the application fields are further expanded. Analysis suggests that the market share of plastic pipelines in China has exceeded 30% of all pipelines.
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya
- Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website"
Feature
Toxic and corrosive chemicals industry, for the flow of aggressive fluids.
Construction Industry for internal and external water pipelines network

Ulasan Produk

Tidak ada ulasan