ERA Piping Fitting PPR Short Pipe for Flange (Sambungan Pipa PPR)
#Grup produk P111247880
Spesifikasi
| Certificate | DVGW |
|---|---|
| Color | Green |
| Connection | Socket |
| Material | PPR |
| Maximum Temperature (°C) | 95 |
| Maximum Temperature (°F) | 203 |
| Standard | DIN8077/8088 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
ERA Piping Systems, PPR Pipe Fitting SHORT PIPE FOR FLANGE, PR005, (DIN8077/8088), DVGW
System: Our standard color is green and gray; however, if the Qty is good, we can provide customized color also.
PPR Pressure Pipe and Fitting System
Scope:
The integrated system is easy to use and install, fulfills the stringent requirements of the water sector, and offers excellent value for money.
No gradual destruction of the material by any chemical, which makes it non-corrosive in nature.
Advanced production management system
ERA brand PPR pipes are suitable for transferring or discharging chemical media, such as industrial piping systems.
ERA PPR plumbing system can stand out against high impact and pressure, which restrict its structural damage, like diametric contraction.
Referenced Standards:
DIN 8077 & DIN 8087
DVGW examination certificate
Compared with traditional cast iron pipes, galvanized steel pipes, cement pipes, and other pipelines, PPR pipes have the advantages of energy conservation, environmental protection, lightweight and high-strength, corrosion resistance, smooth inner walls without scaling, simple construction and maintenance, and long service life. They are widely used in construction, municipal, industrial, and agricultural fields such as building water supply and drainage, urban and rural water supply and drainage, urban gas, power and fiber optic cable sheaths, industrial fluid transportation, and agricultural irrigation.
System: Our standard color is green and gray; however, if the Qty is good, we can provide customized color also.
PPR Pressure Pipe and Fitting System
Scope:
The integrated system is easy to use and install, fulfills the stringent requirements of the water sector, and offers excellent value for money.
No gradual destruction of the material by any chemical, which makes it non-corrosive in nature.
Advanced production management system
ERA brand PPR pipes are suitable for transferring or discharging chemical media, such as industrial piping systems.
ERA PPR plumbing system can stand out against high impact and pressure, which restrict its structural damage, like diametric contraction.
Referenced Standards:
DIN 8077 & DIN 8087
DVGW examination certificate
Compared with traditional cast iron pipes, galvanized steel pipes, cement pipes, and other pipelines, PPR pipes have the advantages of energy conservation, environmental protection, lightweight and high-strength, corrosion resistance, smooth inner walls without scaling, simple construction and maintenance, and long service life. They are widely used in construction, municipal, industrial, and agricultural fields such as building water supply and drainage, urban and rural water supply and drainage, urban gas, power and fiber optic cable sheaths, industrial fluid transportation, and agricultural irrigation.
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya- Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website"
Feature
Hygiene: It is a green building material without chemical action. PP-R raw material is polyolefin, and its molecule is only composed of carbon and hydrogen elements, with reliable health performance.Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%20Las/ERA%20Piping%20Fitting%20PPR%20Short%20Pipe%20for%20Flange%20(Sambungan%20Pipa%20PPR)/ogP111247880-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
