ERA Piping Fitting PPR End Cap (Sambungan Pipa PPR)

Sebelum PPN:
Rp3.900 - Rp929.900
Spesifikasi
CertificateDVGW
ColorGreen
ConnectionSocket
MaterialPPR
Maximum Temperature (°C)95
Maximum Temperature (°F)203
StandardDIN8077/8088

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
ERA Piping Systems, PPR Pipe Fitting, PPR END CAP, PR006, (DIN8077/8088), DVGW

System: ERA PPR pipes, due to its high impact strength and lightweight, make it the most reliable and sophisticated system to be employed in plumbing applications and water supply (hot and cold).

Advanced production management system: Carry out ERP system and Lean Production Project. Achieving process data automatically set, collected, analyzed together with the accurate, digital, and automatic management of the production schedule, production statistics, and equipment management. Thus promoting transformation and upgrading of our company with management and technology innovation.

Scope:
The integrated system is easy to use and install, fulfills the stringent requirements of the water sector, and offers excellent value for money.

No gradual destruction of the material by any chemical, which makes it non-corrosive in nature.

Referenced Standards:
DIN 8077 & DIN 8087
DVGW examination certificate

PPR tubes are cost-effective and environmentally friendly

As a new type of water pipe material, PPR pipe has unique advantages, it can be used as cold water pipe, also can be used as hot water pipe. The interface of the PPR pipe adopts hot melt technology, and the pipes are completely integrated together, so once the installation pressure test is passed, it will not be aging and leaking like the aluminum plastic pipe after a long time.
Advantages: moderate price, stable performance, heat insulation, corrosion resistance, smooth inner wall does not scale, the pipeline system is safe and reliable, does not penetrate, the service life can reach 50 years.
Compared with traditional cast iron pipes, galvanized steel pipes, cement pipes, and other pipelines, PPR pipes have the advantages of energy conservation, environmental protection, lightweight and high-strength, corrosion resistance, smooth inner walls without scaling, simple construction and maintenance, and long service life. They are widely used in construction, municipal, industrial, and agricultural fields such as building water supply and drainage, urban and rural water supply and drainage, urban gas, power and fiber optic cable sheaths, industrial fluid transportation, and agricultural irrigation.
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya
- Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website"
Feature
It is heat-resistant and can transport hot water with a temperature below 70°C for a long time, and can withstand an instantaneous high temperature of 95°C.
Good thermal insulation performance

Ulasan Produk

Tidak ada ulasan