ERA Piping Fitting PPR Elbow 45° (Sambungan Pipa PPR)
#Grup produk P111247783
Spesifikasi
| Certificate | DVGW |
|---|---|
| Color | Green |
| Connection | Socket |
| Material | PPR |
| Maximum Temperature (°C) | 95 |
| Maximum Temperature (°F) | 203 |
| Standard | DIN8077/8088 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
ERA Piping Systems, PPR Pipe Fitting, PPR 45° ELBOW, PRE01, (DIN8077/8088), DVGW
System: ERA PPR pipes, due to its high impact strength and light weight makes it most reliable and sophisticated system to be employed in plumbing applications and water supply(hot and cold).
Specification:
PPR pipe is corrosion resistant and abrasion resistant material in mining applications.
PPR pipe and fittings conforming to DIN 8077&DIN 8078. Pipe and fittings shall be manufactured as a system and be the product of one manufacturer.
These PPR systems have a high temperature and pressure resistance and are suitable for drinking water.
Scope: ERA's PPR is the ideal and above all cost-effective solution for piping installations in schools, hospitals, hotels, office blocks as well as in fields of modular construction.
PPR pipes and fittings are suitable for hot and cold water transfer in buildings, underfloor and central heating systems. They can also be used for air ducts in industry and agriculture.
PPR is short for type three polypropylene, using hot welding method, special welding and cutting tools, has high reliability. The price is also economical. The insulation performance is also very good, and the tube walls are very smooth! PPR pipe formally known as random copolymerization polypropylene pipe, is the most used in the home decoration project of a water supply pipeline.
Seiko - Excellent craftsmanship
When precision structures encounter excellent craftsmanship
Manufacturing using KruassMaffei production line
Optimize the design of reinforcing ribs, four point positioning, and equal diameter slotting
Arc transition for internal corners
Pipe fittings with thickened wall thickness up to S2 standard
System: ERA PPR pipes, due to its high impact strength and light weight makes it most reliable and sophisticated system to be employed in plumbing applications and water supply(hot and cold).
Specification:
PPR pipe is corrosion resistant and abrasion resistant material in mining applications.
PPR pipe and fittings conforming to DIN 8077&DIN 8078. Pipe and fittings shall be manufactured as a system and be the product of one manufacturer.
These PPR systems have a high temperature and pressure resistance and are suitable for drinking water.
Scope: ERA's PPR is the ideal and above all cost-effective solution for piping installations in schools, hospitals, hotels, office blocks as well as in fields of modular construction.
PPR pipes and fittings are suitable for hot and cold water transfer in buildings, underfloor and central heating systems. They can also be used for air ducts in industry and agriculture.
PPR is short for type three polypropylene, using hot welding method, special welding and cutting tools, has high reliability. The price is also economical. The insulation performance is also very good, and the tube walls are very smooth! PPR pipe formally known as random copolymerization polypropylene pipe, is the most used in the home decoration project of a water supply pipeline.
Seiko - Excellent craftsmanship
When precision structures encounter excellent craftsmanship
Manufacturing using KruassMaffei production line
Optimize the design of reinforcing ribs, four point positioning, and equal diameter slotting
Arc transition for internal corners
Pipe fittings with thickened wall thickness up to S2 standard
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya- Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website"
Feature
Beautiful appearance, light weight, convenient transportation and installation.Excellent heat preservation and energy saving effect…
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%20Las/ERA%20Piping%20Fitting%20PPR%20Elbow%2045%C2%B0%20(Sambungan%20Pipa%20PPR)/lrP111247783-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
