ERA Piping PPR Brass Fittings Male Thread Tee E-Type (Sambungan Pipa PPR)

Sebelum PPN:
Rp43.900 - Rp139.900
Spesifikasi
ColorGreen
ConnectionSocket
MaterialPPR
Maximum Temperature (°C)95
Maximum Temperature (°F)203
StandardTYPE II

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
ERA Piping Systems, PPR TYPE II Pipe Fitting, MALE THREAD TEE , PRIIT04

System: ERA PPR pipes, due to its high impact strengh and light weight makes it most reliable and sophisticated system to be employed in plumbing applictions and water supply(hot and cold).

Scope:
ERA's PPR is the ideal and above all cost-effective solution for piping installations in schools, hospitals, hotels, office blocks as well as in fields of modular construction.

System:
Good long term pressure resistance and easy processing and installation technique give cold and hot water systems made of PP-R pipes an advantage as an alternative to the traditional systems.
PPR systems are available in a wide range of pipes sizes and fittings from 20mm to 63mm.

Referenced Standards: TYPE II

PPR is short for three type polypropylene, also called random copolymerization polypropylene.
It is an extruded tube made of random copolymer polypropylene, which can also be injected into shape. Ethylene is the most common monomer, which affects the physical properties of polypropylene.
Compared with PP plasma, the optical properties, impact resistance, elasticity, melting point and melting point of irregular copolymer are improved obviously. In terms of chemical stability, water vapor isolation, mechanical expression and so on, they are basically consistent with the structural characteristics of homomers.
Used for extrusion, blow molding, injection molding, film and sheet extrusion, used for food packaging materials, pharmaceutical packaging materials and consumer goods.
PPR pipe, officially known as random copolymer polypropylene pipe, is currently a commonly used water supply pipeline in home decoration projects. The use of hot melt connection technology in construction can achieve seamless welding, avoid the risk of water leakage, and replace the aluminum plastic pipe material that is prone to aging and water leakage using sleeve joints. It has the advantages of energy conservation and material conservation, environmental protection, lightweight and high-strength, corrosion resistance, smooth inner wall without scaling, simple construction and maintenance, and long service life. It is widely used in the construction industry, municipal, industrial, and agricultural fields such as building water supply and drainage, urban and rural water supply and drainage, urban gas, power and optical cable sheaths, industrial fluid transportation and agricultural irrigation.
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya
- Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website"
Feature
The light weight can greatly reduce the transportation cost and installation construction strength.
Hygienic and non-toxic green building materials
Energy saving products with heat resistance and thermal insulation

Ulasan Produk

Tidak ada ulasan