ERA Piping Fittings Male Thread Elbow PPR Brass (Sambungan Pipa L)

Sebelum PPN:
Rp90.900 - Rp299.900
Spesifikasi
CertificateDVGW
ColorGreen
ConnectionSocket
MaterialPPR
Maximum Temperature (°C)95
Maximum Temperature (°F)203
StandardDIN8077/8088

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
ERA Piping Systems, PPR Pipe Fitting, MALE THREAD ELBOW , PN12.5/PN20/PN16/PN25, PRE05, (DIN8077/8088), DVGW

System: ERA PPR pipes, due to its high impact strengh and light weight makes it most reliable and sophisticated system to be employed in plumbing applictions and water supply(hot and cold).

Scope:
ERA brand PPR pipes are suitable for transferring or discharging chemical media, such as industrial piping system.
ERA's PPR is the ideal and above all cost-effective solution for piping installations in schools, hospitals, hotels, office blocks as well as in fields of modular construction.

Specification:
PPR is very economically placed in comparison to most of the alternative piping system.
PPR has been designed and produced as a piping system for hot and cold water supply as well as for heating applications.
These PPR systems have a high temperature and pressure resistance and are suitable for drinking water.

1. health and non-toxic: the raw material of ppr pipe is polypropylene, non-toxic and tasteless, can be used for pure water drinking pipe system.
2. corrosion resistance, no scaling: ppr pipe and water with most ions and building materials of chemical substances do not have chemical effects, will not rust corrosion, making the delivery of water more clean, health.
3. high temperature resistance, high pressure resistance: relatively pure PPR raw material melting point temperature is 220°C, ppr tube working water temperature is 95°C, short-term use temperature can reach 120 degrees Celsius, at the temperature of 60 degrees Celsius and working pressure is 1.2Mpa under the condition of long-term continuous use.
4. easy to weld: easy to weld, welding when the welding mouth evenly expanded, make the welding more firm.
5. Long service life: the service life of the pipeline system is 50 years in normal use.
6. smooth appearance: beautiful appearance, smooth inner and outer walls, soft color.
7. light weight, high strength, good toughness.
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya
- Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website"
Feature
Ppr pipe is environmentally friendly: ppr pipe is environmentally friendly.
Its raw material molecules are only carbon and hydrogen, and there are no harmful and toxic elements. It is also very sanitary. It can not only be used as a cold and hot water pipe, but also as a pure drinking water system.

Ulasan Produk

Tidak ada ulasan