ERA Piping Fittings Male Thread Bush PPR Brass (Sambungan Pipa)

Sebelum PPN:
Rp88.900 - Rp2.099.900
Spesifikasi
CertificateDVGW
ColorGreen
ConnectionSocket
MaterialPPR
Maximum Temperature (°C)95
Maximum Temperature (°F)203
StandardDIN8077/8088

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
ERA Piping Systems, PPR Pipe Fitting, MALE THREAD BUSH, PN12.5/PN20/PN16/PN25, PR008, (DIN8077/8088) , DVGW

System: ERA PPR pipes, due to its high impact strengh and light weight makes it most reliable and sophisticated system to be employed in plumbing applictions and water supply(hot and cold).

Scope:
ERA brand PPR pipes are suitable for transferring or discharging chemical media, such as industrial piping system.
ERA's PPR is the ideal and above all cost-effective solution for piping installations in schools, hospitals, hotels, office blocks as well as in fields of modular construction.

Specification:
PPR is very economically placed in comparison to most of the alternative piping system.
PPR has been designed and produced as a piping system for hot and cold water supply as well as for heating applications.
These PPR systems have a high temperature and pressure resistance and are suitable for drinking water.

As a new type of water pipe material, PPR pipe has unique advantages, it can be used as cold water pipe, also can be used as hot water pipe, because of its non-toxic, light weight, pressure resistance, corrosion resistance, is becoming a popular material, PPR pipe is not only suitable for cold water pipe, also suitable for hot water pipe, even pure drinking water pipe. The interface of the PPR pipe adopts hot melt technology, and the pipe is completely integrated together, so once the installation pressure test is passed, it will not exist for a long time like aluminum plastic pipe aging water leakage phenomenon, and the PPR pipe will not scale, PPR pipe is known as never scaling, never rust, never leakage, green advanced water supply material.

Light weight
The density is 0.90g/cm3 at 20°C, and the weight is only one-ninth of the steel pipe and one-tenth of the copper pipe. It is light in weight and greatly reduces the construction intensity.

Good heat resistance
The instantaneous use temperature is 95°C, and during long-term use, the temperature can reach 75°C. It is the most ideal indoor hot and cold water pipe.

Corrosion resistance
Non-polar material, chemically inert to all ions in water and building chemicals, will not rust or corrode.

Low thermal conductivity
It has good thermal insulation properties and generally does not require additional thermal insulation materials when used in hot water systems.

Pipeline resistance is small
The smooth inner wall of the pipe results in less resistance along the way than metal pipes and lower energy consumption.

Pipe connections are firm
With good hot-melt performance, hot-melt connection connects pipes and fittings of the same material into a perfect whole, eliminating the risk of water leakage.

Hygienic and non-toxic
It does not pollute the environment during production, construction and use, and is a green building material.
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya
- Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website"
Feature
Ppr pipe is environmentally friendly: ppr pipe is environmentally friendly.
Its raw material molecules are only carbon and hydrogen, and there are no harmful and toxic elements. It is also very sanitary. It can not only be used as a cold and hot water pipe, but also as a pure drinking water system

Ulasan Produk

Tidak ada ulasan