ERA Piping PPR Brass Fittings Female Thread Tee E-Type (Sambungan Pipa PPR)

Sebelum PPN:
Rp37.900 - Rp389.900
Spesifikasi
ColorGreen
ConnectionSocket
MaterialPPR
Maximum Temperature (°C)95
Maximum Temperature (°F)203
StandardTYPE II

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
ERA Piping Systems, PPR TYPE II Pipe Fitting , FEMALE THREAD TEE , PRIIT03

System: ERA PPR pipes, due to its high impact strengh and light weight makes it most reliable and sophisticated system to be employed in plumbing applictions and water supply(hot and cold).

Scope:
ERA's PPR is the ideal and above all cost-effective solution for piping installations in schools, hospitals, hotels, office blocks as well as in fields of modular construction.
This specification covers PPR pipe and fittings for pressure applications.This system is intended for pressure applications where the operating temperature will not exceed 95 °C.

System:
Good long term pressure resistance and easy processing and installation technique give cold and hot water systems made of PPR pipes an advantage as an alternative to the traditional systems.

PPR water pipe installation precautions:

In the process of handling and construction, ppr pipe should be protected to avoid damage caused by external force. After all, compared with metal pipe, its hardness is relatively low and its rigidity is relatively poor.

winter construction should pay attention to, because the ppr pipe is below 5°C, there is a certain low temperature brittleness, when cutting, it is best to use sharp props slowly cut. For the installed pipe, carefully protect, do not knock or pressure, to avoid damage.

if the ppr water pipe to be installed in the outdoor, must be sunscreen treatment, because long-term exposure to ultraviolet radiation, water pipes easy to aging, can be wrapped in the outer layer of dark protective layer.

the expansion coefficient of ppr tube is relatively large, in the open or not directly buried dark compress tube, it is best to use the technical measures to prevent the expansion of the pipe deformation. In addition, pay attention to the installation of support and hanger in accordance with the regulations.
Advantages of PPR pipes
Non toxic and good hygiene performance: PPR pipes have undergone strict testing and fully meet the requirements of national drinking water standards, making them suitable for use in drinking water and food industry pipeline systems.
Corrosion resistance and non scaling: PP-R pipes have good corrosion resistance, do not form scale, do not breed bacteria, and can avoid the worry of pipeline scaling and blockage, as well as yellow spot rust in washbasins and bathtubs.
Smooth inner wall, low water flow resistance: The PP-R pipe has a smooth inner wall, low water flow resistance, and high flow rate, which can increase the flow rate by more than 30% compared to metal with the same inner diameter.
High mechanical strength: PPR pipes have good toughness, impact resistance, and high mechanical strength, especially suitable for use in low and high temperature environments.
Lightweight, easy to install, and reliable.
High temperature resistance and good insulation performance: The softening temperature of PPR pipes is 131.5 degrees, capable of delivering hot water at temperatures up to 95 degrees Celsius under long-term continuous working pressure. This product also has good insulation performance, with a thermal conductivity of about 1/200 of that of a metal pipe, reducing the heat loss during the transportation of hot water.
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya
- Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website"
Feature
No chemical action, it is a green building material with reliable sanitary performance.
The installation is convenient and reliable, convenient and time-saving.
Heat preservation and energy saving, with little heat loss for hot water.

Ulasan Produk

Tidak ada ulasan