ERA Piping PPR Brass Fittings Female Thread Tee (Sambungan Pipa PPR)

Sebelum PPN:
Rp51.900 - Rp569.900
Spesifikasi
CertificateDVGW
ColorGreen
ConnectionSocket
MaterialPPR
Maximum Temperature (°C)95
Maximum Temperature (°F)203
StandardDIN8077/8088

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
ERA Piping Systems, PPR Pipe Fitting, PPR FEMALE THREAD TEE , PRT03, (DIN8077/8088) , DVGW

System: ERA PPR pipes, due to its high impact strengh and light weight makes it most reliable and sophisticated system to be employed in plumbing applictions and water supply(hot and cold).

Scope:
PPR pipes and fittings are suitable for hot and cold water transfer in buildings, underfloor and central heating systems. They can also be used for air ducts in industry and agriculture.

Specification:
Pipe and fittings shall be manufactured from 100% new PPR raw material from Korea.
These PPR systems have a high temperature and pressure resistance and are suitable for drinking water.
PPR pipe has a smooth inner surface, thus not letting any calcification to happen inside the pipe.
PPR has been designed and produced as a piping system for hot and cold water supply as well as for heating applications.
Referenced Standards: DIN 8077&DIN8078 DVGW examination certificate.

PPR is a random copolymer polypropylene synthesized by the gas phase method (PP and PE). Its structural characteristics are that PE molecules are irregularly linked within PP molecules, with molecular weight ranging from 300,000 to 800,000. The pipe produced by using PPR raw materials is also called random copolymerization polypropylene pipe, which is a plastic pipe product developed and applied in the late 1980s and early 1990s. With its excellent performance and a wide range of applications, it has occupied a place in the plastic pipe market and is recognized as a green environmental protection product.

Chuxin - Experience Excellence
More than expected surging water supply experience
Adopting a large curvature streamlined design
Introducing principles of fluid mechanics
Reduce water flow resistance by more than 50%
Meet the water needs of the entire family at once
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya
- Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website"
Feature
Non toxic and hygienic. It is not only used for cold and hot water pipes, but also for purified drinking water systems.
Heat preservation and energy conservation.
Good heat resistance, which can meet the use requirements of hot water.

Ulasan Produk

Tidak ada ulasan