ERA Piping PPR Brass Fittings Female Thread Elbow E-Type (Sambungan Pipa PPR)
#Grup produk P111247604
Spesifikasi
| Color | Green |
|---|---|
| Connection | Socket |
| Material | PPR |
| Maximum Temperature (°C) | 95 |
| Maximum Temperature (°F) | 203 |
| Standard | TYPE II |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
ERA Piping Systems, PPR TYPE II Pipe Fitting, MALE THREAD ELBOW , PRIIE03
System: ERA PPR pipes, due to its high impact strengh and light weight makes it most reliable and sophisticated system to be employed in plumbing applictions and water supply(hot and cold).
Machines & Moulds: ERA Co,Ltd has developed over 10,000 sets of different moulds, with 900 advanced injection and over 210 extrusion machines. Equipments' total value reaches nearly 100 million USD.
Scope: ERA's PPR is the ideal and above all cost-effective solution for piping installations in schools, hospitals, hotels, office blocks as well as in fields of modular construction.
System: Good long term pressure resistance and easy processing and installation technique give cold and hot water systems made of PP-R pipes an advantage as an alternative to the traditional systems.
PPR systems are available in a wide range of pipes sizes and fittings from 20mm to 63mm.
Characteristic
In addition to the general plastic pipe light weight, corrosion resistance, no scaling, long service life and other characteristics, PP-R pipe also has the following main characteristics:
1. non-toxic, sanitary
The raw material molecules of PP-R are only carbon and hydrogen elements, and no harmful and toxic elements exist. It is healthy and reliable. It is not only used for hot and cold water pipes, but also for pure drinking water systems.
2. Heat preservation and energy saving
The thermal conductivity of PP-R tube is 0.21w/mk, which is only 1/200 of the steel tube.
3. better heat resistance
The Vicat softening point of PP-R tube is 131.5°C. The maximum working temperature can reach 95°C, which can meet the requirements of hot water system in building water supply and drainage code.
4. long service life
PP-R pipe can be used for more than 50 years under the condition of working temperature 70°C and working pressure (PN)1.0MPa (the premise is that the pipe must be S3.2 and S2.5 series or above). At normal temperature (20°C), the service life can reach more than 100 years.
5. easy installation, reliable connection
PP-R has good welding performance. Pipes and fittings can be connected by hot melt or electric melt, convenient installation, reliable joint, and the strength of the connecting part is greater than the strength of the pipe itself.
6. the material can be recycled
PP-R waste is cleaned, broken and recycled for pipe and fittings production. The amount of recycled material shall not exceed 10% of the total amount, and the product quality shall not be affected.
1.Ppr pipe has good environmental protection and is also very sanitary. it can not only be used as a cold and hot water pipe, but also as a pure drinking water system.
2. PPR pipe insulation and energy saving can meet the use requirements of hot water system in building water supply and drainage specifications.
3. PPR tube is non-toxic and sanitary. It can also be used in purified drinking water system
4. Good thermal insulation performance can save a lot of thermal insulation materials and energy.
5. Hot melt connection, safe and reliable
6. Good corrosion resistance
System: ERA PPR pipes, due to its high impact strengh and light weight makes it most reliable and sophisticated system to be employed in plumbing applictions and water supply(hot and cold).
Machines & Moulds: ERA Co,Ltd has developed over 10,000 sets of different moulds, with 900 advanced injection and over 210 extrusion machines. Equipments' total value reaches nearly 100 million USD.
Scope: ERA's PPR is the ideal and above all cost-effective solution for piping installations in schools, hospitals, hotels, office blocks as well as in fields of modular construction.
System: Good long term pressure resistance and easy processing and installation technique give cold and hot water systems made of PP-R pipes an advantage as an alternative to the traditional systems.
PPR systems are available in a wide range of pipes sizes and fittings from 20mm to 63mm.
Characteristic
In addition to the general plastic pipe light weight, corrosion resistance, no scaling, long service life and other characteristics, PP-R pipe also has the following main characteristics:
1. non-toxic, sanitary
The raw material molecules of PP-R are only carbon and hydrogen elements, and no harmful and toxic elements exist. It is healthy and reliable. It is not only used for hot and cold water pipes, but also for pure drinking water systems.
2. Heat preservation and energy saving
The thermal conductivity of PP-R tube is 0.21w/mk, which is only 1/200 of the steel tube.
3. better heat resistance
The Vicat softening point of PP-R tube is 131.5°C. The maximum working temperature can reach 95°C, which can meet the requirements of hot water system in building water supply and drainage code.
4. long service life
PP-R pipe can be used for more than 50 years under the condition of working temperature 70°C and working pressure (PN)1.0MPa (the premise is that the pipe must be S3.2 and S2.5 series or above). At normal temperature (20°C), the service life can reach more than 100 years.
5. easy installation, reliable connection
PP-R has good welding performance. Pipes and fittings can be connected by hot melt or electric melt, convenient installation, reliable joint, and the strength of the connecting part is greater than the strength of the pipe itself.
6. the material can be recycled
PP-R waste is cleaned, broken and recycled for pipe and fittings production. The amount of recycled material shall not exceed 10% of the total amount, and the product quality shall not be affected.
1.Ppr pipe has good environmental protection and is also very sanitary. it can not only be used as a cold and hot water pipe, but also as a pure drinking water system.
2. PPR pipe insulation and energy saving can meet the use requirements of hot water system in building water supply and drainage specifications.
3. PPR tube is non-toxic and sanitary. It can also be used in purified drinking water system
4. Good thermal insulation performance can save a lot of thermal insulation materials and energy.
5. Hot melt connection, safe and reliable
6. Good corrosion resistance
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya- Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website"
Feature
Ppr pipe has good environmental protection and is also very sanitary. it can not only be used as a cold and hot water pipe, but also as a pure drinking water system.PPR pipe insulation and energy saving can meet the use requirements
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/gsP111247604-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
