ERA Piping Fittings Female Thread Elbow PPR Brass (Sambungan Pipa L)
#Grup produk P111247589
Spesifikasi
| Certificate | DVGW |
|---|---|
| Color | Green |
| Connection | Socket |
| Material | PPR |
| Maximum Temperature (°C) | 95 |
| Maximum Temperature (°F) | 203 |
| Standard | DIN8077/8088 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
ERA Piping Systems, PPR Pipe Fitting, FEMALE THREAD ELBOW , PN12.5/PN20/PN16/PN25, PRE03, (DIN8077/8088) , DVGW
System: ERA PPR pipes, due to its high impact strengh and light weight makes it most reliable and sophisticated system to be employed in plumbing applictions and water supply(hot and cold).
Scope:
ERA brand PPR pipes are suitable for transferring or discharging chemical media, such as industrial piping system.
ERA's PPR is the ideal and above all cost-effective solution for piping installations in schools, hospitals, hotels, office blocks as well as in fields of modular construction.
Specification:
PPR is very economically placed in comparison to most of the alternative piping system.
PPR has been designed and produced as a piping system for hot and cold water supply as well as for heating applications.
These PPR systems have a high temperature and pressure resistance and are suitable for drinking water.
PPR water pipe is a kind of polymeric material pipe.
PPR is short for Polypropylene-Random. Commonly known as type III polypropylene. PPR pipe is UPVC water supply pipe, aluminum-plastic pipe, PE pipe, PE-X pipe, PE-RT pipe replacement products. Because it uses random copolymerization technology, the strength of polypropylene, high temperature resistance is well guaranteed, thus becoming the main force of water pipe materials.
Compared with traditional cast iron pipe, galvanized steel pipe, cement pipe and other pipes, PPR pipe has the advantages of energy saving, environmental protection, light weight, high strength, corrosion resistance, smooth inner wall without scaling, easy construction and maintenance, long service life, etc. Widely used in building water supply and drainage, urban and rural water supply and drainage, urban gas, power and cable sheathing, industrial fluid transport, agricultural irrigation and other construction, municipal, industrial and agricultural fields.
System: ERA PPR pipes, due to its high impact strengh and light weight makes it most reliable and sophisticated system to be employed in plumbing applictions and water supply(hot and cold).
Scope:
ERA brand PPR pipes are suitable for transferring or discharging chemical media, such as industrial piping system.
ERA's PPR is the ideal and above all cost-effective solution for piping installations in schools, hospitals, hotels, office blocks as well as in fields of modular construction.
Specification:
PPR is very economically placed in comparison to most of the alternative piping system.
PPR has been designed and produced as a piping system for hot and cold water supply as well as for heating applications.
These PPR systems have a high temperature and pressure resistance and are suitable for drinking water.
PPR water pipe is a kind of polymeric material pipe.
PPR is short for Polypropylene-Random. Commonly known as type III polypropylene. PPR pipe is UPVC water supply pipe, aluminum-plastic pipe, PE pipe, PE-X pipe, PE-RT pipe replacement products. Because it uses random copolymerization technology, the strength of polypropylene, high temperature resistance is well guaranteed, thus becoming the main force of water pipe materials.
Compared with traditional cast iron pipe, galvanized steel pipe, cement pipe and other pipes, PPR pipe has the advantages of energy saving, environmental protection, light weight, high strength, corrosion resistance, smooth inner wall without scaling, easy construction and maintenance, long service life, etc. Widely used in building water supply and drainage, urban and rural water supply and drainage, urban gas, power and cable sheathing, industrial fluid transport, agricultural irrigation and other construction, municipal, industrial and agricultural fields.
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya- Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website"
Feature
Hygiene: no chemical action, it is a green building material with reliable hygienic performance.The installation is convenient, reliable and time-saving.
Heat preservation and energy saving, with little heat loss for hot water.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/ERA%20Piping%20Fittings%20Female%20Thread%20Elbow%20PPR%20Brass%20(Sambungan%20Pipa%20L)/gdP111247589-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
