ERA Piping Fittings Female Thread Bush PPR Brass (Sambungan Pipa)

Sebelum PPN:
Rp49.900 - Rp2.199.900
Spesifikasi
CertificateDVGW
ColorGreen
ConnectionSocket
MaterialPPR
Maximum Temperature (°C)95
Maximum Temperature (°F)203
StandardDIN8077/8088

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
ERA Piping Systems, PPR Pipe Fitting, PPR FEMALE THREAD BUSH , PN12.5/PN20/PN16/PN25, PR007, (DIN8077/8088), DVGW

System: ERA PPR pipes, due to its high impact strengh and light weight makes it most reliable and sophisticated system to be employed in plumbing applictions and water supply(hot and cold).

Scope:
ERA brand PPR pipes are suitable for transferring or discharging chemical media, such as industrial piping system.
ERA's PPR is the ideal and above all cost-effective solution for piping installations in schools, hospitals, hotels, office blocks as well as in fields of modular construction.

Specification:
PPR is very economically placed in comparison to most of the alternative piping system.
PPR has been designed and produced as a piping system for hot and cold water supply as well as for heating applications.
These PPR systems have a high temperature and pressure resistance and are suitable for drinking water.

Product advantage:

health and environmental protection. Polypropylene is an environmentally friendly material and can be used as drinking water transport.

the joint with hot melt connection, become one body, 100% no leakage, other materials with wire connection, its seepage resistance is less, also avoid the toxicity of glue bonding.

conveying resistance is small.

the price is cheap and moderate.

long service life, according to the national standard GB/T18742 production and use can be used for 50 years.
PPR is short for type three polypropylene, using hot welding method, special welding and cutting tools, has high reliability. The price is also economical. The insulation performance is also very good, and the tube walls are very smooth! The general price is 4-8 yuan per meter (4 parts). Joints excluding inner and outer wires.
PPR pipe formally known as random copolymerization polypropylene pipe, is the most used in the home decoration project of a water supply pipeline
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya
- Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website"
Feature
Hygiene: no chemical action, it is a green building material with reliable hygienic performance.
The installation is convenient, reliable and time-saving.
Heat preservation and energy saving, with little heat loss for hot water.

Ulasan Produk

Tidak ada ulasan