Werka Digital Tube Thickness Caliper (Alat ukur ketebalan)

Sebelum PPN:
Rp2.499.900
Spesifikasi
ButtonORIGIN,MODE,TOL and INC/POWER
Dimension L (mm)250
Dimensions a (mm)46
Dimensions b (mm)4
Dimensions h (mm)16
IP ProtectionIP54
MaterialStainless Steel, Hardened
Measurement Range (inch)0-6
Measurement Range (mm)0-150
Reading (inch)0.0005
Reading (mm)0.01

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- A green LED light turn on when the reading is within preset tolerance limits
- Water and dust resistant
- Scale with glass rail for precision sampling
- No moving speed limit
- Designed for measuring the wall thickness of tube
- Big LCD display, Data output with mini USB interface

Ulasan Produk

Tidak ada ulasan