SKF Infrared Thermometer

Sebelum PPN:
Rp8.999.900
Spesifikasi
Temperature Range (°C)-60 to +625 (-76 to +1 157°F) (using infrared)
Distance-to-spot Ratio16:1
Measurement Accuracy±2% of reading or 2 °C (4°F), whichever is greater
Emissivity0.95
Suitable for Body MeasurementNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
For pin-point heat monitoring in your industrial system, choose this infrared thermometer from SKF. When you aim its laser at a target area, the device can read temperatures ranging from -60ºC to +625ºC. It's ideal for taking measurements at a distance or in those in hard-to-reach areas. An easily portable size of 171.8 (L) x 119.2 (W) x 47.5mm (D) means you can keep the device on hand when you're on the go. Humid conditions are no trouble for it, thanks to its broad operating humidity range of 10% to 95% RH.
Feature
- Maximum operating temperature of +50°C shows it's suitable for use in harsh work areas
- Colour backlit LCD for clear viewing of your temperature readings
- Automatic switch-off function to save energy and support a long battery life
- Accuracy of either ±2% of reading or ±2°C (whichever is greater), so it's the ideal choice for precision measuring
Use
- Quality assurance
- Plant maintenance
- Process monitoring

Ulasan Produk

Tidak ada ulasan