Panasonic (Panasonic Industrial Devices SUNX) General-purpose Ultra-thin Area Sensor NA2-N
#Grup produk P111245749
Spesifikasi
| Detection Target | Opaque object (completely blocking object) |
|---|---|
| Detection Light | Multiple rows |
| Detection Distance (mm) | 5000 |
| Light Color | Infrared |
| Head Shape | Corner |
| Output Method | NPN transistor open collector |
| Ambient Temperature (°C) | -10 to +55 (but no condensation or freezing) |
| Cable Extension (m) | Both the emitter and receiver can be extended up to a total length of 25m using a cable of 0.2mm2 or more |
| Cabtyre Cable (mm²xm) | 0.2×3 (4-core) cabtyre cable included |
| Case Material | Heat-resistant ABS |
| Detection Width (mm) | 380 |
| Material Display Cover | Acrylic |
| Material Front Cover | Polyester |
| Minimum Detectable Object | phi 30 opaque object (completely light-shielding object) |
| Model | NPN Output |
| Operating Humidity Range (%RH) | 35 to 85 |
| Product Name | Ultra-thin area sensor |
| Protective Structure | IP40(IEC) |
| Storage Humidity Range (%RH) | 35 to 85 |
| Storage Temperature Range (°C) | -10 to +60 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Attribute
Power supply voltage (V) : 12 to 24 DC ±10%, Ripple P-P 10% or less
Withstand voltage (V) : AC1000 for 1 minute between live parts and case
Insulation resistance : 20MΩ or more with DC250V megger Between live parts and case
Output Action : ON when all optical axes receive light (OFF when 1 or more optical axes are blocked)
Output Specifications : Maximum inflow current: 100mA, Applied voltage: 30V DC or less (between output and 0V), Residual voltage: 2V or less (at inflow current of 100mA)
Vibration resistance (durability) : 10 to 150Hz, double amplitude 0.75mm, 2 hours each in XYZ directions
Impact resistance (m/ s2 ) : Durability 500 (approx. 50G) 3 times in each direction of XYZ
kinds : Area Sensor
Power supply voltage (V) : 12 to 24 DC ±10%, Ripple P-P 10% or less
Withstand voltage (V) : AC1000 for 1 minute between live parts and case
Insulation resistance : 20MΩ or more with DC250V megger Between live parts and case
Output Action : ON when all optical axes receive light (OFF when 1 or more optical axes are blocked)
Output Specifications : Maximum inflow current: 100mA, Applied voltage: 30V DC or less (between output and 0V), Residual voltage: 2V or less (at inflow current of 100mA)
Vibration resistance (durability) : 10 to 150Hz, double amplitude 0.75mm, 2 hours each in XYZ directions
Impact resistance (m/ s2 ) : Durability 500 (approx. 50G) 3 times in each direction of XYZ
kinds : Area Sensor
Warning
*Sample image (please check the specifications of each part number for details)Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%20General-purpose%20Ultra-thin%20Area%20Sensor%20NA2-N/ktP111245749-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
