Hankook Car Tires Ventus S1 Evo3 SUV (Ban Mobil)

Sebelum PPN:
Rp4.299.900 - Rp14.999.900
Spesifikasi
LinePC/LT

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Aramid reinforcement belt
Aramid reinforcement belts are applied with the best material available for tires today, To allow excellent control by maintaining the optimal contact surface shape.

Very stiff outer shoulder
The outer blocks and shoulders of the tire, where the weight of the load and contact pressure are concentrated during cornering, are expanded. Maximum steering grip is guaranteed by the double action of the aramid compound reinforcing belt, the aramid belt guarantees flat contact in any conditions. This also ensures dry handling is improved by 15%.

Interlocking flow
The Ventus S1 evo3 is equipped with interlocking outer grooves to secure wet grip and prevent hydroplaning on slippery surfaces. This enhances its performance on wet roads and cornering in the rain, without compromising dry handling performance.

HSSC
HSSC (Highly Enriched Synthetic Silica Compound) is a new compound, where highly pure and quality silica is vulcanized at low temperatures to multiply the duration compared to ordinary tires. This allows for increased mixing between molecules, thus ensuring solid steering performance and increasing mileage.

Thermal circulation, enhanced air permeability
Increases the effectiveness of thermal circulation and air permeability through the use of repeated structural units, ensuring twice the change in space and height of conventional cleat patterns. This provides improved driving comfort.

ProMileage Technology
Mileage is significantly improved by ProMileage technology, which maximizes tire contact with the road and distributes power evenly during acceleration, braking and cornering.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait