Hankook Car Tires Vantra LT (Ban Mobil)

Sebelum PPN:
Rp999.900 - Rp3.099.900
Spesifikasi
3PMSF (Three Peak Mountain Snowflake)N
FoamN
LinePC/LT
SealantN

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Enhanced durability and internal anti-abrasion qualities. With the expansion of the tire tread, the application of straight vertical groove design and strong horizontal groove design, it improves the durability, mileage and braking power on wet roads.
Feature
Increased mileage and durability
Increases mileage by 12% with the use of a wide square profile and compound. The durable compound provides longer tread life through an optimal combination of advanced fillers and flexible rubber materials.
- Slim bead filler > Increases bead durability : Optimally designed slim bead filler reduces tire pressure in the bead area, increasing bead durability.
- Folding belt end tape > High-speed driving stability and belt durability are improved : The two ends of the steel belts placed between the rubber layers at the bottom of the tire exert strong pressure on the surrounding rubber when driving. The folded end bands that wrap around the ends of the long steel belts at the bottom floor improve driving stability at high speeds.

Water film control performance improved
Improve water film control performance & high speed safety.
Braking power test on wet roads (braking distance) : Vantra LT reduces braking distance by 2-9% compared to existing products.

Pattern design to ensure safety performance :
- By applying square surface contact patches, it increases the durability of the floor.
- Improves cornering stability by optimally arranging vertical grooves to optimize the shape of the contact surface when cornering.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait