Sebelum PPN:
Rp6.299.900 - Rp10.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| 3PMSF (Three Peak Mountain Snowflake) | N |
|---|---|
| Foam | Y |
| Group | UHP |
| Line | PC/LT |
| M+S (Mud and Snow) | N |
| Ply Rating | 4 |
| Sealant | N |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Evolved for higher performance.
Feature
Double Your ProfitsThanks to iON INNOVATIVE TECHNOLOGY, the iON evo SUV pushes the boundaries of trade-offs to achieve optimal performance. The iON evo SUV is specifically designed for electric vehicles, and also comes with the best of both worlds.
Good at All Levels
The Three A's on the EU Tyre label. The iON evo SUV has achieved the best score for the third consecutive year in the EU Tire Class label, which is an industry-leading distinction, and a first for an EV-exclusive tire.
* EU Class labels vary by size.
DRIVE WITH CALM
Anti Noise Technology. The electric motor is almost silent, so the driver hears more noise from the tires. With i Sound Absorber Technology, the iON evo SUV offers a quiet and pleasant ride at all speeds.
Minimized Tread Pattern Noise : Optimized Multi-Pitch Sequence through Opti Pitch Technology. Tire noise can be drastically reduced by applying Opti Pitch Technology. iON evo SUV has optimized the number and size of pitches to hear more of what matters.
Even Tread Wear and Improved Mileage
iON evo SUV is made of ProDurable Compound specifically made for electric vehicles to extend tire life in healthier conditions. iON evo SUV through Round Even Technology distributes road pressure evenly by optimizing the contact structure and provides overall service life with even tire wear.
- Longer Tread Life : ProDurable Compound. Composed of advanced fillers and flexible rubber, ProDurable Compound delivers higher mileage.
- Even Tread Wear : Round Even Technology. Tires installed on electric vehicles will wear out about 20% faster with uneven wear compared to tires on ICE vehicles. iON evo SUV achieves uniform contact pressure by optimizing the contact structure through Round Even Technology. With iON evo SUV, tire usage becomes longer and tire replacement becomes less frequent.
Expanded Reach
Hankook understands the concern about energy loss when driving an EV. By reducing rolling resistance through Opti Cure Technology, the battery is more durable for longer driving distances. A few miles can be crucial in an emergency.
- Decreased Rolling Resistance : Opti Cure Technology. iON evo SUV achieves the highest level of LRR performance by applying Opti Cure Technology that improves the entire tire evenly. *EU label class varies by size.
More Advanced Control
Designed to deliver the initial torque of an electric vehicle motor, the iON evo SUV delivers excellent handling and traction performance for a premium electric vehicle.
- Improved Stability When Cornering : Grip Boost Technology. Increasing tire stiffness to withstand the load of electric vehicles is very important. Grip Boost Technology increases cornering stiffness by 10% to improve the handling performance of electric vehicles.
- Improved Steering at High Speeds : Aramid Hybrid Reinforcement Belt. Reinforcement belt mixed with the most advanced fiber, Aramid, is used in the iON evo SUV to improve driving performance and maintain optimal shape during high-speed driving.
- Superior Traction : Extended Shoulder Block with Optimized Stiffness. To prevent slipping caused by high torque in electric vehicles, the stiffness of the pattern block is optimized with extended outer shoulder blocks to maximize contact with the road.
Improved Wet Grip
By achieving class A in wet grip on EU-labelled tyres for all available sizes, the iON evo SUV guarantees wet performance without sacrificing noise reduction to maximise driving pleasure.
- Wet Road Performance without sacrificing Noise Reduction : Widen Lateral Grooves. The lateral grooves are designed to be narrower on the inside to reduce air pumping noise, and wider on the outside to ensure performance on wet roads. This is another dual advantage of the iON evo SUV.
- Optimized Groove Size : To prevent groove resonance while driving, the iON evo SUV has optimized the groove size. Widening the 2 grooves on the inside wider also improves drainage performance.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/4cP111245156-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
