Hankook Car Tires Dynapro XT (Ban Mobil)

Sebelum PPN:
Rp5.699.900 - Rp9.499.900
Spesifikasi
GroupLS
LinePC/LT

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Robustness combined with comfort.
Feature
Off road traction
Made to work in tough terrain
- Polygon Block : High-rigidity center blocks and shoulder blocks deliver better off-road traction and handling.
- Alur zigzag : Wide grooves provide additional traction on off-road terrain, easily discharging water and removing rocks and mud.
- Lateral groove : V-shaped lateral grooves bite into the surface for added grip on off-road terrain.

Drive with peace of mind and comfort
No need to be completely aggressive. Enjoy the peace while you are on the road.
- Optimized pattern : Designed using tread pitch variation technology, the optimized pattern reduces noise for a more comfortable ride.
- Shoulder block pads : The inter-shoulder block pads soften impact and absorb noise.
- Beveled edge : Beveled edges minimize impact to reduce road noise.

Formulated Compounds
Increases mileage, and resistance to cuts/chips. Low hysteresis carbon black produces low rolling resistance, giving drivers high mileage.

Technology ProMileage
Mileage is significantly improved with ProMileage technology, which maximizes tire contact with the road and distributes forces evenly during acceleration, braking and cornering.

Ulasan Produk

Tidak ada ulasan