MITSUGIRON Warning Tape (Lakban Safety / Lakban Peringatan)

Sebelum PPN:
Rp1.499.900
Spesifikasi
ColorBlue
MaterialPolyethylene cloth
Number of Holes(Drain hole) None
Sign MeaningWater pipe warning There is a water pipe under this, please ask for witness.
Tape Length (m)50
Tape Width (mm)150
TypeDouble fold

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Prevent damage to underground treasures by excavation work.
With our unique film laminate processing, even with a 2-fold type, you can read the characters at the time of installation.
Made of polyethylene cloth, it has semi-permanent durability.
Brittle temperature is -100°C or lower.
Passes immersion tests with sulfuric acid, caustic soda, hydrochloric acid, gasoline, etc.
Passes immersion test with test oil (electrical insulating oil).

Ulasan Produk

Tidak ada ulasan