Moldino ESM End Mill Long Type

Sebelum PPN:
Rp969.900 - Rp9.499.900
Spesifikasi
Abrasive MaterialsCast iron, carbon steel, alloy steel, tool steel / die steel, stainless steel, hardened steel, prehardened steel, heat resistant steel, titanium alloy, aluminum alloy wrought material, non-ferrous metal (others)
Classification[Finish] Roughing, intermediate finishing, finishing
Helix Angle (°)30
MaterialFine powder high speed
Number of Tips2
Shape[Machining] Side, counterbore, drilling
Surface TreatmentNon-coated

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
It is a high-quality powder high-speed steel universal 2-flute end mill.

Ulasan Produk

Tidak ada ulasan