Tsukushi Audio Sign Tripod

Sebelum PPN:
Rp3.199.900
Spesifikasi
ColorSilver
Height (mm)750~1395
Length (mm)520~910
Opening Width (mm)600~1050

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- If the delivery destination is a private residence (detached house or apartment), a business name is required. Please note that delivery may not be possible if there is no business name.
- Depending on the delivery location, there may be additional charges for rescheduling the delivery date and for delivery.
- The driver will not assist with unloading.
- Delivery to private residences is not available.

Ulasan Produk

Tidak ada ulasan