UNIONTOOL 2 Flutes High-Grade Ball End Mills for Cemented Carbide and Hard Brittle Materials

Sebelum PPN:
Rp7.299.900
Spesifikasi
Helix Angle (°)0 (zero)
MaterialFine grain cemented carbide (MG)
Number of Tips2
Overall Length L (mm)50
ROHS Directive (Corresponding to 10 Substances)Correspondence
Shank Diameter (mm)4
Shank Taper Angle Bta (°)16
Surface TreatmentUDC

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Achieve long life with high adhesion coating.
Use
Graphite processing

Ulasan Produk

Tidak ada ulasan