UNIONTOOL 2 Flute CBN High-Grade Long Neck Radius End Mill (Mata Pahat Frais Radius)

Sebelum PPN:
Rp3.399.900 - Rp4.299.900
Spesifikasi
MaterialCBN
Number of Tips2
Overall Length L (mm)50
ROHS Directive (Corresponding to 10 Substances)Correspondence
Shank Diameter (mm)4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
High precision, long-lasting processing of high hardness materials with CBN.
Use
Quenching and tempering steel

Ulasan Produk

Tidak ada ulasan