Briton Narrow Oval Lever Handle (Narrow Lockcase)

Sebelum PPN:
Rp399.900
Spesifikasi
Combination Lever Knob (mm)54-63
Compatible forFire Doors T30-T120
Thickness (mm)56-75

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Fittings with fixed roses for narrow profile doors correspond to standard DIN EN 1906, category 4 and standard DIN 18255. Fittings for fire doors with additional through spindle fixing correspond to DIN 18273. Levers and covers made of stainless steel, material no. 1.4301 (A2-AISI 304), brushed finish, knob only fixed, with fixed roses in maintenance-free bearings with additional spindle. Lever sets with roses supplied with spring and concealed screw fixing. Available as lever set, combination lever/knob set with escutcheons euro profile (PZ).

Ulasan Produk

Tidak ada ulasan