Partech Monitor for the WaterWatch Range

Sebelum PPN:
Rp99.999.900
Spesifikasi
Analog2x 4-20 mA, maximum load 750 ohm
AuxilliaryAdditional input for ancilliary devices such as sample presence detectors. This connection can also be used for powering such devices
Cable Entry1x M20, 4x M16, 1 x USB Type A
DataloggingUSB port for user memory stick 10,000 records limit User configurable intervals 1-999 seconds
Dimensions (HxWxD) (mm)185x213x95
DisplaySunlight Readable Black on White Graphic LCD
Enclosure MaterialPolycarbonate (PC)
Keypad6 Key
Operating Temperature (°С)-20 to +70, 0-95% Humidity (Non-Condensing)
Power RatingAC Supply - 0.8 ADC Supply - 30 W
Power Supply85 to 264 VAC 50/60 Hz
Protection ClassIP65
Sensor2x ModTechw², RS485
Serial CommunicationModbus RTU on RS485Profibus DP via Interface Unit
Trending Display24 hour trend display - user configurable

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Monitor for the WaterWatch² Range
The 7300w² contains an inbuilt trending display, customer configurable, that shows the last 24 hours data for any measurement point on an easy to navigate graph. This can also be downloaded for reporting purposes. An external USB port and data logging function allows users to log and retrieve all stored data for a site in a standard .csv format without the need for specialist SD cards or compatible hardware.

Combining sensors provides a very cost effective way of simultaneously monitoring parameters such as dissolved oxygen and suspended solids in an activated sludge plant, or pH and turbidity at a treatment works outfall where the sensors can be located close together.

The 7300w² Monitor is the core product in the WaterWatch² range. The monitor is designed to interface with all of the sensors in the WaterWatch² range. The monitor specification provides all the connections required for 1 or 2 sensors, systems can be created by the use of expansion boxes to include multiple sensors. The maximum number of sensors will be limited by the practicalities of most sites. We anticipate 8 being a sensible maximum although many more can be accommodated.

Ulasan Produk

Tidak ada ulasan