Heidolph Hei Tec Magnetic Hotplate Stirrer

Sebelum PPN:
Rp23.999.900
Spesifikasi
Plate Diameter (mm)145
Heater Power (W)800
Maximum Stirring Capacity (L)20
Plate MaterialKera-Disk® (Silumin with ceramic coating)
Protection ClassDIN EN 60529 IP 32
Residual Heat IndicatorYes
Rotation Speed (%)100 - 1400 rpm ±2
Sensor Breakage ProtectionYES (With Pt 1000)
Temperature Range (°C)20 - 300

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- This unit features a digital display and allows for easy setting and monitoring of values in the illuminated readout
- For your protection an independent safety circuit will switch off heating if hotplate temperature exceeds 25 °C over set temperature
- Digital speed setting from 100 to 1,400 rpm at an accuracy of ± 2 % and temperature setting up to 300 °C
- A separate on/off switch for heating prevents an unintentional heat-up. If heating is switched on the on/off button is illuminated for visual control. In addition, a residual heat indicator prevents from burning hazards when heat function is switched off
- An illuminated button indicates clearly if the stirring mode is activated
- Upgrade this magnetic stirrer with the optional Pt 1000 temperature sensor for precise temperature control, overshoot protection and reproducible results
- To protect your sample from overheating a safety circuit switches off heating if the temperature sensor is not immersed in your media vessel

Ulasan Produk

Tidak ada ulasan

Halaman Terkait