SENIX Impact Driver

Sebelum PPN:
Rp1.199.900 - Rp2.399.900
Spesifikasi
Chuck Capacity (mm)6.35
Chuck Size (inch)1/4
Fastening CapacitiesMachine screw: M4-M8; Standard bolt: M5-M16; High tensile bolt: M5-M12
Impact Per Minute (ipm)0-1100/0-2600/0-3600/0-3800
Machine Size (mm)190x115x77
Maximum Torque (N m)180
Motor TypeBrushless
No Load Speed (rpm)0-1100/0-2100/0-3000/0-3300
Packaging Dimension (mm)215x130x85
Speed Selection4-Mode

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
1/4inch (6.35mm) Hex Drill Bit Holder for easy and secure bit connection;
LED light to illuminate the work area;
4-speed selector switch Offers greater control over a wide range of fastening applications;
Brushless motor provides maximum power,extended runtime,and longer motor life;
Improved over mold with customized micro texture For optimum grip and user comfort;
Belt Clip mounts to both sides of tool for convivence;
Lithium-ion packs perform better, last longer and weigh less.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details

Ulasan Produk

Tidak ada ulasan