ZHIYUN Video Lighting

Sebelum PPN:
Rp6.799.900
Spesifikasi
Adapter Dimensions (mm)164.5x58.9x125
Adapter Input Current (A)5-2
Adapter Input Frequency (Hz)50-60
Adapter Input Voltage(V)100-240
CRI Index≥95
ColorBlack
Color Temperature Range (Kelvin)2700-6500
Dimensions (mm)127x67.5x225 (G200 Holder)
Dimming Range (%)0-100
Illuminance (Lux)9460 at 6500K/100% (1m)
Operating Temperature (°C)-10 - 40
Output Power (W)320
TLCI Index≥97

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
In the Box:
1x MOLUS G200
1x Standard Reflector
1x Protective Cover
1x Power Cable
1x Power Adaptor
1x Storage Bag

As a lightweight yet film-grade lighting COB light, G200 not only has its own high power output, but even brings us a new experience: 180° Flexibility, light control separation, and even seamless dimming. It is perfect for studios, live streaming rooms, and movie sets.

Cooling Method: Active Cooling
Control Method: via Device/via Bluetooth APP
Extension: Bowens-Mount

Ulasan Produk

Tidak ada ulasan