SMALLRIG Utility Frame

Sebelum PPN:
Rp259.900
Spesifikasi
MaterialAluminium Alloy, POM, Silicone Gel
Package Dimensions (mm)90x24x140
Product Dimensions (mm)59.8x18x132.5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The lightweight aluminum utility frame from SmallRig provides accessory mounting options and protection for your Insta360 ONE X2 camera. The camera mounts onto the frame from the top, securely locked by an easy-to-grasp knurled screw, and it incorporates soft pads to protect the camera from scratching. It maintains full access to the camera's controls and features a variety of mounting options. In addition to the integrated cold shoes on each side for accessories like small mics, the frame also features mounting fingers and a 1/4"-20 thread for attaching the camera to tripods or other three-prong mounts. The silicone lens cap in the package protects your lens against bumps & scratches.

Designer: Kylin Wu, Nico Robin

Compatibility:
Insta360 ONE X2

Package Includes:
1 x Frame
1 x Mounting Fingers
1 x Lens Cap
1 x Allen Wrench
Feature
1. Form-fitting Aluminum Protective Frame
2. 2 x Cold Shoes, 1 x Foldable Fingers, 1 x Detachable Fingers, 1 x 1/4"-20 Mounting Thread
3. Easy-to-Grasp Knurled Locking Screw
4. Soft Pads Inside Prevents Scratches
5. Silicone Lens Cap

Ulasan Produk

Tidak ada ulasan