Insta360 Utility Frame

Sebelum PPN:
Rp1.299.900
Spesifikasi
Dimensions (mm)134.9x66.2x54.6
MaterialAluminium Alloy

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
In the Box
1x X4 Utility Frame
1x Lens Cap
1x Manual

Compatibility
X4
Feature
Added protection for X4's lenses and body.Upgraded buckle design for easy and sturdy installation.Cold shoe mounts on both sides.Mount vertically with a foldout two-prong mounting point or horizontally with the 1/4" mounting points.This product does not support use in conjunction with Insta360 X4 Mic Wind Muff.

Ulasan Produk

Tidak ada ulasan