SMALLRIG Swivel and Tilt Monitor Mount

Sebelum PPN:
Rp679.900
Spesifikasi
MaterialAluminium Alloy
Maximum Load (kg)1.2
Package Dimensions (mm)76x63x40
Product Dimensions (mm)46x49.9x30

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Compatibility:
SmallHD: Focus Series / Focus OLED Series / UltraBright Series / 500 Series, 700 Series
Atomos: Ninja Series / Shogun Flame
Blackmagic: Video Assist 5"
Other 5" or 7" Monitor Kit Weights less than 1.2kg

Package Includes
1 x Monitor Mount
1 x Hex Spanner
Feature
· Monitor Compatibility: Supports monitors up to 1.2kg in 5" and 7" sizes.
· Flexible Adjustment: Swivels 360°, tilts 140° with free-stop at any angle.
· Convenient Maintenance: Thumbscrews feature holes for hex spanner access.
· Scratch Prevention: Equipped with a rubber pad on top to prevent scratches.
· Durable Construction: Made of CNC-machined aluminum for robustness and longevity. See more

Ulasan Produk

Tidak ada ulasan