SMALLRIG Super Clamp

Sebelum PPN:
Rp129.900 - Rp199.900
Spesifikasi
MaterialAluminium Alloy
Maximum Payload (kg)1.5
Thread Size (inch)1/4, 3/8

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
SmallRig Super Clamp with 1/4" and 3/8" Thread is lightweight and durable. It could lock 15mm-44mm rods, which could be tightened by locking lever. It could be mounted onto anything like cameras, lights, umbrellas, hooks, shelves, plate glass, crossbars, even other super clamps very stably. It is equipped with 1/4" and 3/8" threaded holes for DIY operations.

Compatibility:
Accessories with diameter 15mm-40mm
Feature
· Thread Versatility: Super Clamp with 1/4" and 3/8" threads, lightweight, and durable.
· Rod Compatibility: Compatible with 15mm-44mm rods, easily tightened with locking lever.
· Versatile Mounting: Features 1/4" and 3/8" threaded holes for DIY operations and additional mountings.
· Stable Mounting: Securely mounts onto cameras, lights, umbrellas, and more with stability.

Ulasan Produk

Tidak ada ulasan