SMALLRIG Softbox
#Grup produk P111235566
Sebelum PPN:
Rp1.299.900 - Rp2.899.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
SmallRig RA-D55 Parabolic Softbox is a versatile soft light accessory with 55cm diameter. Universal Bowens mount design, makes it compatible with SmallRig RC 120D/RC 120B/RC 220D/RC220B and other Bowens Mount Light of other brands.
The new generation of self-developed quick-release design, the diffusion and the frame are combined into one, you can easily install and disassemble the dome in 15 seconds, simplify the use process, bring you the best user experience.
RA-D55 also includes a high-quality fabric grid to help focus in your light beam angle to 45 degrees, which will allow you to maximize control of your lighting.
Using industrial-grade soft material and highly reflective coating. With two diffusions for a stronger soft effect or higher light transmission to satisfy your different needs.
The new generation of self-developed quick-release design, the diffusion and the frame are combined into one, you can easily install and disassemble the dome in 15 seconds, simplify the use process, bring you the best user experience.
RA-D55 also includes a high-quality fabric grid to help focus in your light beam angle to 45 degrees, which will allow you to maximize control of your lighting.
Using industrial-grade soft material and highly reflective coating. With two diffusions for a stronger soft effect or higher light transmission to satisfy your different needs.
Feature
1. Develop the latest generation of quick-release chuck design, ultra-saving pressing structure, Only press and lift simplify installation and disassembly, save time and effort.2. Adopt high-reflective coating + Oxford lattice double fabric structure, solid outdoor grade materials, more durable; high-reflective coating, while retaining the original color temperature and CRI, give a more uniform soft light effect.
3. 16 umbrella ribs three-dimensional support, to create a more circular surface, shape a certain depth of the surface effect. using materials from the military umbrella field, lighter and tougher, high elasticity, high-temperature resistance, can withstand tens of thousands of presses without deformation.
4. Umbrella ribs are all externally mounted to ensure smooth and even coating on the inner side, without affecting the internal reflected light function, what’s more, umbrella bones don't come off the Velcro easily.
5. Comes with two high-quality soft cloth and grille, which can be freely selected according to needs.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
