Spesifikasi
| Inner Diameter (inch) | 0.9 (for Action Invisible Selfie Stick), 0.8 (for 114cm/85cm Invisible Selfie Stick) |
|---|---|
| Inner Diameter (mm) | 23.1 (for Action Invisible Selfie Stick), 21.4 (for 114cm/85cm Invisible Selfie Stick) |
| Length (inch) | 5.8 (for Action Invisible Selfie Stick), 159 (for 114cm/85cm Invisible Selfie Stick) |
| Length (mm) | 148 (for Action Invisible Selfie Stick), 159 (for 114cm/85cm Invisible Selfie Stick) |
| Outer Diameter (inch) | 1.3 |
| Outer Diameter (mm) | 32.7 (for Action Invisible Selfie Stick), 32.5 (for 114cm/85cm Invisible Selfie Stick) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
In the box:
1x Selfie Stick Sleeve
Note: The Selfie Stick Sleeve comes in two versions, designed for either the Action Invisible Selfie Stick or 114/85cm Invisible Selfie Stick. Select the correct sleeve for the best possible experience.
Compatibility
Insta360 Ace Pro 2
X4
GO 3S
Insta360 Ace Pro
Insta360 Ace
GO 3
X3
ONE RS 1-Inch 360 Edition
ONE RS (Twin/4K)
GO 2
ONE X2
ONE R
ONE X
1x Selfie Stick Sleeve
Note: The Selfie Stick Sleeve comes in two versions, designed for either the Action Invisible Selfie Stick or 114/85cm Invisible Selfie Stick. Select the correct sleeve for the best possible experience.
Compatibility
Insta360 Ace Pro 2
X4
GO 3S
Insta360 Ace Pro
Insta360 Ace
GO 3
X3
ONE RS 1-Inch 360 Edition
ONE RS (Twin/4K)
GO 2
ONE X2
ONE R
ONE X
Feature
Comfortable silicone grip for easier handling of your selfie stick, making shooting easier.Ergonomically designed spindle shape for easier grip over extended periods.Slide the sleeve on from the top of the selfie stick (1/4" screw side). To remove, simply pull from the same direction in an upward motion.Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
