SMALLRIG Rotating Nato Handle

Sebelum PPN:
Rp1.899.900
Spesifikasi
MaterialAL6061+ Silicone
Maximum Bearing Capacity (kg)5
Package Dimensions (mm)125x110x87
Product Dimensions (mm)112x64.5x77.3

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
SmallRig Rotating NATO Handle (Left Side) 3260 is designed for easy adjustment of camera shooting angle. Ergonomically designed with a comfortable silicone surface texture, the handle is anti-slip and sweat-proof. It can be quickly mounted onto the side of the cage via a NATO clamp. Under the condition that some cages do not have a NATO rail interface, it can be expanded through BUN2468 to meet the needs of users to be compatible with different cages. For different filming angles, you can press the unlock button on the side for easy 360-degree rotation and release it for automatic locking. The handle comes with 1/4"-20 & 3/8"-16 threaded holes and a cold shoe for easy attachment of accessories; it works with Hand Strap PAC2456, providing more options to further enhance the user's grip comfort.

Designer: Victor Tang

Note:
1. It is a normal mechanical movement if the handle gets stuck and makes clicking sounds.
2. Maximum bearing capacity of 5kg

Compatibility:
1:Cage with NATO rail
2:1/4”-20 & 3/8”-16 threaded holes
3:NATO clamp mount

Package Includes:
1 x Rotating NATO Handle (left)
1 x NATO rail (ID: BUN2468)
1 x Hex Spanner
Feature
1. Tap to rotate the handle
2. 360-degree rotation
3. Quick assembly and disassembly via NATO clamp mount
4. Anti-slip and sweat-proof design

Ulasan Produk

Tidak ada ulasan