OBSBOT Remote Control
#Grup produk P111235362
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Smooth PTZ control via gimbal button or wrist movements
Wirelessly connect up to 3 OBSBOT Tail Air devices
Gain precise control over Tail Air's various features
Compatibility
Tail Air
With the remote control, video creators using OBSBOT Tail Air will never lack an assistant, as this gadget puts everything under your control. It is pocket-sized, intuitive to use, allowing you to instantly and precisely control your Tail Air's various features before your audience figures it out.
1. Precise PTZ control via gimbal button or wrist movements
Not only can you use its playful joystick-style Gimbal Control button for PTZ control, but with a built-in gyroscope, you can also control the camera's gimbal by moving your wrists.
2. Wirelessly connect up to 3 OBSBOT Tail Air device
One remote control can connect and switch between up to 3 OBSBOT Tail devices via Bluetooth connection.
3. Laser Close-up
Simply press the [Laser Close-up] button twice, and Tail Air will instantly follow and make a close-up of the area where your laser signal points.
*Note: The remote control's maximum connectivity range is 60m in obstacle-free environment.
What's in the Box
1 * OBSBOT Tail Air Smart Remote Controller
1 * USB-C to USB-A Cable
Wirelessly connect up to 3 OBSBOT Tail Air devices
Gain precise control over Tail Air's various features
Compatibility
Tail Air
With the remote control, video creators using OBSBOT Tail Air will never lack an assistant, as this gadget puts everything under your control. It is pocket-sized, intuitive to use, allowing you to instantly and precisely control your Tail Air's various features before your audience figures it out.
1. Precise PTZ control via gimbal button or wrist movements
Not only can you use its playful joystick-style Gimbal Control button for PTZ control, but with a built-in gyroscope, you can also control the camera's gimbal by moving your wrists.
2. Wirelessly connect up to 3 OBSBOT Tail Air device
One remote control can connect and switch between up to 3 OBSBOT Tail devices via Bluetooth connection.
3. Laser Close-up
Simply press the [Laser Close-up] button twice, and Tail Air will instantly follow and make a close-up of the area where your laser signal points.
*Note: The remote control's maximum connectivity range is 60m in obstacle-free environment.
What's in the Box
1 * OBSBOT Tail Air Smart Remote Controller
1 * USB-C to USB-A Cable
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
