SMALLRIG Rail Support System
#Grup produk P111235326
Spesifikasi
| Material | Aluminium Alloy |
|---|---|
| Package Dimensions (mm) | 126x110x88 |
| Product Dimensions (mm) | 108x68x54 |
| Size (mm) | 15 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
SmallRig Universal 15mm Rail Support System Baseplate 2272 is a dedicated baseplate designed for mirrorless and DSLR cameras. It is height-adjustable to ensure different cameras sit on the baseplate complying with the LWS standard. Simply unscrew the wingnut on the side, adjust the height and tighten the wingnut. On the top are Arca compatible QR plate and receiver; attach the QR plate to SmallRig cage or camera tripod socket, drop it into the receiver and tighten the knob screw. The baseplate holds SmallRig 15mm Rods 1053, where accessories like SmallRig Lens Support 2152, SmallRig Shoulder Pad 2077, Matte Box and follow focus can be attached. Additionally, there are multiple 1/4"-20 and 3/8"-16 threaded holes on the bottom of the baseplate so tripod plates can be attached.
Designer: Clara Oswald
Compatibility:
Sony A6000/A6300/A6400/A6500/A7/A7II/A7SII/A7RII/A9/A7III/A7RIII
Panasonic GH3/GH4/GH5/G80/GX85/G7/G85/G9
Canon 5D Mark IV/M50/M5/M3/M6/EOS R
FUJIFILM X-H1/X-T1/X-T2/X-T20
Olympus E-M1 Mark II
Nikon Z6/Z7
Canon EOS R
Canon EOS RP
Package Includes:
1 x Baseplate 2272
2 x Hex Spanner
Designer: Clara Oswald
Compatibility:
Sony A6000/A6300/A6400/A6500/A7/A7II/A7SII/A7RII/A9/A7III/A7RIII
Panasonic GH3/GH4/GH5/G80/GX85/G7/G85/G9
Canon 5D Mark IV/M50/M5/M3/M6/EOS R
FUJIFILM X-H1/X-T1/X-T2/X-T20
Olympus E-M1 Mark II
Nikon Z6/Z7
Canon EOS R
Canon EOS RP
Package Includes:
1 x Baseplate 2272
2 x Hex Spanner
Feature
1.Designed for mirrorless and DSLR cameras;2.Arca compatible QR plate and receiver on the top;
3.15mm rail support provided;
4.Height adjustable;
5.1/4"-20 and 3/8"-16 threaded holes on the bottom for attaching tripod plates.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
