XGIMI Portable Projector

Sebelum PPN:
Rp10.999.900
Spesifikasi
Brightness400 ISO Lumens
Display Chip Size (inch)0.23 DMD
Display TechniqueDLP
Expected Lamp Life (hour)25000
Image Size (inch)40 - 200
Noise Level (dB)<30
Package Dimensions (mm)246 x 243 x 198
Power Dissipation (W)65
Product Size(mm)161 x 119 x 108
RAM (Gb)2
Speaker Power (W)2 x 8
Standard Resolution (pixel)1920 x 1080
Storage (Gb)16
Supported FormatHDR 10
SystemAndroid TV™ 11.0
Throw Ratio1.2:1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Hollywood-Standard Visuals: With 400 ISO lumens, integrated D65 color temperature standard adopted by Hollywood, and a 90% DCI-P3 color gamut, all colors are restored in brilliant, lifelike detail.
- Seamless Setup, Smart Projecting in a Snap: Our new ISA 2.0 technology ensures you never miss a moment of your favorite movies, TV shows, or games.
- 8W Speakers with Dolby Audio: MoGo 2 Pro offers a deeply immersive and cinematic audio experience thanks to its built-in dual 8W speakers with Dolby Audio.
- Smooth Android TV 11.0 and 3D Movies at Home: Decodes 4K video seamlessly and supports 3D content. Moreover, the upgraded Android TV 11.0 provides the ultimate user-friendly viewing experience.
-Movies on the Go: Easily connect MoGo 2 Pro to your power bank, allowing you to move it to different rooms or take it on your next outdoor adventure.

Supported Formats: HDR 10
Lens: High Light Transmission Coated Lens
3D: 3D (Top and Bottom (Including Frame Packing) & Side by Side)
Focus: ISA 2.0 uninterrupted auto focus
Auto Keystone Correction: ISA 2.0 uninterrupted auto keystone
Intelligent Screen Alignment: Yes
Intelligent Obstacle Avoidance: Yes
Intelligent Eye Protection: Yes
Projection Method: Front, Rear, Front Ceiling, Rear Ceiling
Dolby Audio: Yes
Dolby Digital (DD): Yes
Dolby Digital Plus (DD+): Yes
System: Android TV™ 11.0
Mirroring Display: Chromecast built-in
Fast Boot: Yes
Input Ports: USB Type-C x 1, USB Type-A x 1, HDMI 2.0 x 1
Output Ports: AUX 3.5mm x 1
WiFi: Wifi 5 Dual-band 2.4/5GHz, 802.11a/b/g/n/ac
Bluetooth: Bluetooth 5.0

Ulasan Produk

Tidak ada ulasan

Halaman Terkait