SMALLRIG Monitor Mount

Sebelum PPN:
Rp549.900
Spesifikasi
MaterialAluminium Alloy
Package Dimensions (mm)76x63x40
Product Dimensions (mm)48x39.50x18

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
SmallRig Tilt Monitor Mount with ARRI 3/8"-16 Screw Mount 2174B is designed to hold your monitor onto a camera cage, handle, or other mounting systems via ARRI 3/8”-16 screw to prevent twisting. The aluminum holder enables to tilt 146° without using tools and free-stop in any position. It can support 5” or 7” monitor up to 1.5kg. Featuring rubber pad on top to prevent your monitor from scratching. Each thumbscrew features slots for hex spanner to lock it tight and ensure your monitor safe. Besides, you can adjust the tightness of the monitor mount by adjusting the M4 screw on each side based on your needs.

Designer: Nico Robin

Note:
1. Maximum payload: 1.5kg
2.Please do use the hex spanner to re-tighten the thumbscrew to ensure safe.

Compatibility:
5” or 7” Onboard Monitor
Any Camera Rig Featuring ARRI 3/8”-16 Threads

Package Includes:
1 x Monitor Mount
1 x Hex Spanner
Feature
1. Compatible with 5"or 7"monitor and supports monitor up to 1.5kg.

2. Locked via Arri 3/8"-16 screw on one end and 1/4"-20 screw on the other.

3. Allows to adjust the position of monitor up to 180 degree without using tools.

4. Features a hole on each end of screw for using a hex to re-tighten.

Ulasan Produk

Tidak ada ulasan