SMALLRIG Magnetic Case
#Grup produk P111234600
Spesifikasi
| Color | Grey |
|---|---|
| For Brand | DJI |
| For Model | DJl Action 2 |
| Lens Module Shell Dimensions (mm) | 44x44x24 |
| Material | PC + TPE |
| Package Dimensions (mm) | 110x60x35 |
| Screen Module Shell Dimensions (mm) | 43x43x26 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
SmallRig DJI Action2 Case 3627 is designed to protect DJI Action2 from scratches. With a modular design, the case, made of PC and TPE, provides strong protection and features magnets to ensure a seamless connection between the lens module and the screen module. It is compatible with all official DJI Action2 accessories, supports multi-scene shooting and includes a net carrying bag for easy storage of camera and accessories.
Note:
1. Please separate the two modules and put case on separately.
2. Connect the two modules via the magnet interface.
3. Ensure secure connection and press the on button for photographing or recording.
4. Please read the user manual before attaching and removing the case;
5. Please do not use the case in seawater as it is not acid and corrosion resistant.
Package Includes:
Lens Module Shell x1, Screen Module Shellx1, User Manual x1, Net Carrying Bag x1
Note:
1. Please separate the two modules and put case on separately.
2. Connect the two modules via the magnet interface.
3. Ensure secure connection and press the on button for photographing or recording.
4. Please read the user manual before attaching and removing the case;
5. Please do not use the case in seawater as it is not acid and corrosion resistant.
Package Includes:
Lens Module Shell x1, Screen Module Shellx1, User Manual x1, Net Carrying Bag x1
Feature
· Scratch-Resistant Armor: Shields the metal shell from potential scratches.· Drop-Proof Defense: Minimizes damage caused by accidental drops.
· Grip Security: Frosted surface enhances friction and grip for anti-slip protection.
· Heat Insulation: Protects hands from camera overheating during high-definition video recording.
· Custom Fit: Maintains access to DJI receiver and indicators while allowing for accessory attachment.
· Magnetic Compatibility: Compatible with official DJI accessories via retained magnetic properties.
· Versatile Utility: Supports lanyard use and secure wall attachment for various shooting scenarios.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
