Sebelum PPN:
Rp5.099.900 - Rp7.099.900
Spesifikasi
Package Dimensions (mm)510x270x250

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Packaged Includes:
RC 120B Bi-Color Point- Source Video Light x1
Hyper Reflector x1
Protection Cover x1
Power Cable x1
Adapter x1
User Manual x1
Carrying Bag x1
Feature
1. High Brightness LED Light
The 120W light「RC120B」could offer 4,450 Lux@1M (3.3ft) without the reflector and 52,800 Lux @1M (3.3ft)with the hyper reflector (package include) /「RC120D」could offer 5,370 Lux@1M (3.3ft) without the reflector and 62,600 Lux @1M (3.3ft)with the hyper reflector (package include), while other ordinary 100W~150W video light can only reach 34,300Lux @1M. It's a great continuous light for Youtube videos, live-streaming, studio, photoshoots, and so on.
2. Silent Cooling Fan and Bowens Mount
With built-in silent mode, this fan allows for a quiet shooting experience. Press the Reset button three times to activate the mode and three more times to deactivate it. At a distance of 1 meter, the fan produces a noise level of about 25dB ± 2dB. Note that the cooling fan and light are reduced in power when in silent mode. The Bowens mount allows you to add any modifiers within the load-bearing range, while getting a professional look.
3. Precise Lighting Adjustment and Intelligent Wireless Control
CRI 95+, TLCI 96+, 「RC120B」color temperature of 2700K-6500K /「RC120D」color temperature of 5600K and 9 light effects adapt to the user's multi scene shooting needs. In addition to manual control, you can easily adjust the brightness from 0% to 100% through the mobile phone via the SmallGoGo App, and observe the data through the LED screen.
4. Dual Power Supply System
- Direct power supply from the AC power adapter. Power cable length up to 6m (19.6ft).
- Powered by a 14.4V/26V V-mount battery (Package not include). For this purpose, we have designed a special V-mount battery plate 3676 (Package not include) so that you can clamp the battery on your light stand and use the light anywhere.

Ulasan Produk

Tidak ada ulasan