CHUWI Notebook (Laptop)

Sebelum PPN:
Rp7.899.900
Spesifikasi
Aspect Ratio16:9
Battery Capacity (Wh)28.88
Battery Capacity (mAh)3800
Charging Voltage (V/A)12/3
Dimensions (mm)244 x 166.4 x 17.2
Display TypeIPS
FinishSpace Gray
Integrated GraphicsIntel UHD Graphics for 12th Gen
Keyboard TypeChiclet Keyboard
Main I/O Ports2x Type-C, 3.5mm Audio Jack, M.2 port
Memory (GB)12 DDR5
Operating SystemWindows 11 Home
ProcessorIntel N100
Resolution (pixels)1920 x 1200
Screen Size (inch)10.51
Storage512GB SSD
WirelessWi-Fi 6 (802.11ax), Bluetooth 5.2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
In the Box:
12V/3A adapter(PSE, CE, UL, FCC,3C certified), Multi-language manual,
certificate of conformity, quality certificate, warranty card.

Ulasan Produk

Tidak ada ulasan