SMALLRIG Holder for Portable Powerbank

Sebelum PPN:
Rp549.900
Spesifikasi
MaterialAluminium Alloy
Package Dimensions (mm)120x100x40
Product Dimensions (mm)72x35x34

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
SmallRig Holder for Portable Power Banks BUB2336 is designed to attach a power bank to the camera rig when a sustainable charging solution is required. It holds power banks with width ranging from 53mm to 85mm, which covers most products in the market. On the top, bottom and back of the holder are 1/4’’-20 threaded holes, which makes it convenient to attach the holder to different places. For example, you can mount it to the front of the SmallRig Top Handle 1638, SmallRig Dual Rod Clamp 942, SmallRig BallHead Arm 2070 or SmallRig cages. The holder features soft protective rubber pads inside, keeping the power bank securely in the clamp and preventing scratches.

Designer: Tracy Joy

Compatibility:
Portable chargers with width range 53mm-85mm.
Anker: PowerCore 20100 mAh, PowerCore 10,000 mAh, PowerCore 13,000 mAh, PowerCore Slim 5,000 mAh, PowerCore 26,800 mAh, PowerCore Speed 20,000 mAh, etc.
RAVPower, Xtorm and other brands.

Package Includes:
1 x Power Bank Holder
2 x 1/4”-20 Screw
1 x Hex Spanner
Feature
· Wide Compatibility: Accommodates power banks 53mm-85mm wide.
· Versatile Mounting: Features multiple 1/4" -20 threaded holes for flexible installation.
· Scratch Protection: Soft rubber pads prevent power bank scratches.
· Lightweight Portability: Designed for easy carrying and use on the go.

Ulasan Produk

Tidak ada ulasan