SMALLRIG Handheld Kit

Sebelum PPN:
Rp3.199.900
Spesifikasi
MaterialAluminium Alloy, Stainless Steel, Silicone, ABS+PC
Package Dimensions (mm)165x155x85
Product Dimensions (mm)175x130x181.5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
SmallRig “Black Mamba” Handheld Kit for Canon EOS R5 C 3891 is designed to protect camera, provide comfortable low-angle shooting experience and accessory mounts. It includes an ARRI top handle, a full cage and a dedicated cable clamp. The ergonomically-designed top handle feels comfortable and facilitates low-angle shot and camera movement; the “Black Mamba”-style cage, which fits EOS R5 C elements, gives full access to camera buttons and consists of a front cage and a detachable extended baseplate, combined to provide various shooting solutions. The kit comes with 1/4"-20 threaded holes, 3/8"-16 threaded holes, cold shoes, NATO rail for Side Handle 3260, Magic Arm 2070, Monitor Mount 2903, Battery Adapter Plate 3168, Portable Power Bank Holder 2336, microphone, LED light, etc; and a bottom Arca-Swiss plate, which supports RS 2 / RSC 2 / RS 3 / RS 3 Pro and Arca-Swiss tripod, enabling quick switch among handheld, stabilizer, and tripod shooting. Its thumb-screw HDMI & USB-C cable clamp can prevent accidental disconnection and ensure stable signal transmission. Also, the cage includes a dual-head Allen wrench for easy assembly and disassembly.

Designer: Yetta White

Note:
1. Please remove the detachable extended baseplate before attaching RS 2 / RSC 2 / RS 3 / RS 3 Pro;
2. The front remote control terminal of the camera is not available to use while installing the cage.

Compatibility:
Canon EOS R5 C
Canon EOS R5
Canon EOS R6

In the Box:
1 x Cage
1 x Detachable Extended Baseplate
1 x Cable Clamp
1 x Top Handle
1 x Allen Wrench
2 x 1/4"-20 Screw
Feature
1. Handheld kit for Canon EOS R5 C for comfortable and stable shooting experience.

2. Maintains full access to camera top buttons.

3. Thumb-screw HDMI & USB-C cable clamp ensures smooth data transmission.

4. Accessory mounts such as 1/4”-20 threaded holes, ARRI 3/8”-16 locating holes, cold shoes, NATO rail.

5. Fits EOS R5 C elements.

6. Detachable extended baseplate provides various shooting solutions.

Ulasan Produk

Tidak ada ulasan