SMALLRIG Filter Tray

Sebelum PPN:
Rp159.900
Spesifikasi
MaterialPC+ Fiberglass
Package Dimensions (mm)216x117.5x30
Product Dimensions (mm)176x112x13

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
SmallRig Filter Tray (4 x 4) 3320 forms part of Mini Matte Box 3196 and allows for quick installation of 4 x 4" plug-in filters of 4mm in thickness. It connects to the matte box via a NATO clamp and supports multiple filters at the same time. It also protects plug-in filters from minor bumps. You can hold its bezels to avoid leaving scratches and fingerprints while replacing filters.

Designers: Victor Tang, Jerry Zhang



Note:
1. Not 100 x 100mm filters compatible.
2. Please ensure the 4 x 4” filter tray fit as closely as possible to the matte box.



Compatibility:
4 x 4” plug-in filters of 4mm in thickness



Package Includes:
1 x Filter Tray (4 x 4)
Feature
· Portable Convenience: Easy to carry and store for on-the-go shooting.

· Impact Resistance: Shields gear from minor bumps and knocks.

· Swift NATO Installation: Effortlessly attach or detach, supporting multiple filters at once.

· Bezel Shielding: Protects filters from scratches and fingerprints, ensuring clear visuals.

Ulasan Produk

Tidak ada ulasan